3M Carton Sealing Tape

3M Carton Sealing
Hand Rolls

3M Carton Sealing Tape

Use with hand held dispenser.

ACRYLIC ADHESIVE: Sticks to virtually any surface.

  • 3M 302

    1.6 mil, 23 lb. tensile strength.

  • 3M 305

    1.8 mil, 21 lb. tensile strength.

  • 3M 311+

    2.0 mil, 25 lb. tensile strength.

  • 3M 313

    2.5 mil, 35 lb. tensile strength.

HOT MELT ADHESIVE: Sticks instantly. Won't peel, crack or dry out.

  • 3M 371

    1.8 mil, 22 lb. tensile strength.

  • 3M 371+

    1.9 mil, 22 lb. tensile strength. Recycled cartons.

  • 3M 353

    1.9 mil, 25 lb. tensile strength.

  • 3M 373

    2.5 mil, 30 lb. tensile strength.

  • 3M 3743

    2.6 mil, 30 lb. tensile strength. High tack.

  • 3M 375

    3.0 mil, 35 lb. tensile strength.

  • 3M 142

    3.1 mil, 40 lb. tensile strength. Clear.

  • 3M 3850

    3.1 mil, 55 lb. tensile strength. Crystal clear.

  • 3M 351

    3.4 mil, 67 lb. tensile strength. Gov't Spec. tape.

  • 3M 355

    3.5 mil, 67 lb. tensile strength. Strongest tape.

3M Carton Sealing
Machine Rolls

3M Carton Sealing Machine Rolls

Use with automatic tape dispenser.

ACRYLIC ADHESIVE: Sticks to virtually any surface.

  • 3M 305

    1.8 mil, 21 lb. tensile strength.

  • 3M 311+

    2.0 mil, 25 lb. tensile strength.

  • 3M 313

    2.5 mil, 35 lb. tensile strength.

HOT MELT ADHESIVE: Sticks instantly. Won't peel, crack or dry out.

  • 3M 371

    1.8 mil, 22 lb. tensile strength.

  • 3M 371+

    1.9 mil, 22 lb. tensile strength. Recycled cartons

  • 3M 373

    2.5 mil, 30 lb. tensile strength.

  • 3M 375

    3.0 mil, 35 lb. tensile strength.

  • 3M 355

    3.5 mil, 67 lb. tensile strength. Strongest tape.

3M Security Tape

3M Carton Sealing Security Tape

Easily identify pilferage.

HAND ROLLS:

  • 3M 3771

    1.9 mil, 22 lb. tensile strength. "If Seal Is Broken Check Contents.."

  • 3M 3779

    1.9 mil, 22 lb. tensile strength. "Check Seal Before Accepting"

  • 3M 3775

    1.9 mil, 22 lb. tensile strength. "Mixed Merchandise Enclosed"

  • 3M 3199

    2.0 mil, 25 lb. tensile strength. "Check Seal Before Accepting"

  • 3M 3772

    2.2 mil, 26 lb. tensile strength. "Fragile Handle With Care"

  • 3M 3732

    2.5 mil, 30 lb. tensile strength. "If Seal Is Broken Check Contents.."

MACHINE LENGTH:

  • 3M 3779

    1.9 mil, 22 lb. tensile strength. "Check Seal Before Accepting"

04/26/2024 12:44:25 AM; D USWEB32