Custom Printed Ice Bags

Custom Printed Ice Bags
Custom printed ice bags resist temperatures to 20° below.
  • "EVA" additive increases strength and puncture resistance.
  • Lead time: 3 weeks after proof approval.
  • FDA/USDA Compliant.
Ordering Instructions:
 
1. Choose ink color:
Black
Black
 
Reflex Blue
Reflex Blue
 
Red PMS 185
Red
PMS 185
 
Green PMS 348
Green
PMS 348
2. Choose bag size:
CUSTOM PRINTED ICE BAGS – 5,000 MINIMUM
MODEL
NO.
SIZE
W x L x D
ICE
CAPACITY
MIL PLATE
CHARGE
PRICE PER CARTON QTY./
CTN.
5 10  20+
S-13582  11 x 19 x 3 1/2" 8 lbs.    1.5 $100     $141 $120 $99 1,000
S-13583  12 x 19 x 3 1/2" 10 lbs.    1.7 125     200 162 148 1,000
S-13584  14 x 26 x 4" 20 lbs.    2.25 150     N/A 175 155 500
Note:
  • Pricing in chart is for 1 ink color, 1 side.
    Additional ink colors and 2-sided printing available; call for quote.
  • Over/Under run:
    • Order less than 10,000 bags +/- 20%
    • Order greater than 10,000 bags +/- 10%
3. Send the Artwork to: CustomDepartment@uline.com
    Home        Shop Uline        Jobs        Request Catalog   
    Contact Us        Site Map        Shipping Boxes        Privacy / Terms   
    1-800-958-5463        Product Index        Plastic Bags        Uline.ca   
0
102