- Home >
- All Products >
- 3M Tape >
- Strapping Tape
3M Strapping Tape
3M Strapping Tape
3M ECONOMY STRAPPING TAPE:
Light duty bundling and reinforcing.
3M 8934
100 lb. tensile strength.
3M 8896
160 lb. tensile strength. Clean removal. Blue.
3M 8898
160 lb. tensile strength. Clean removal. Blue.
3M STANDARD STRAPPING TAPE:
Secure and cost effective reinforcing and unitizing.
3M 8959
150 lb. tensile strength. Bi-directional.
3M 8915
170 lb. tensile strength. Clean removal.
3M 897
170 lb. tensile strength.
3M INDUSTRIAL STRAPPING TAPE:
Bundle odd shaped materials, unitize and seal packages.
3M 893
300 lb. tensile strength. 6 mil.
3M 898
380 lb. tensile strength. 6.6 mil.
3M 8919MSR
380 lb. tensile strength. 7 mil. Clean removal.
3M 8981
380 lb. tensile strength. 6.6 mil.
3M SUPER STRENGTH STRAPPING TAPE:
Strongest strapping tape for extra heavy-duty jobs.
3M 890MSR
600 lb. tensile strength. Black or White.
3M Stretchable
3M 8886
Stretches up to 710%. The choice for heavier loads.
06/14/2026 09:41:56 PM;
D
USWEB13