Home >
Tape >
Machine Length Carton Sealing Tape >
3M Machine Length Carton Sealing Tape
|
|
|
|
3M Machine Length Carton Sealing Tape

|
|
 | Tough poly backing resists tears and splits. |
 | - Smooth, easy release.
- For machine use only. Not compatible with hand held dispensers.
- 3M 369 - Most economical.
- 3M 371 - Consistent hot melt adhesive won't peel, crack or dry out.
- 3M 372 - Seals cartons over 40 lbs.
- 3M 373 - Thick, strong - Seals cartons in one pass.
- 3M 375 - Top of the line.
- 3M 3732 - Tape is printed with "If Seal is Broken Check Contents Before Accepting".
- 3M 313 - Seals packages in cold, damp areas.
- 3M 355 - Secures cartons weighing up to 150 lbs.
- Use with H-1972 Case Sealer.
|
|
|
| 3M MACHINE LENGTH TAPE | | 3M 369 19 lb. Tensile Strength | MODEL NO. | COLOR | SIZE | MIL | ROLLS/ CASE | LBS./ CASE | PRICE PER ROLL (MIN. 1 CASE) | ADD TO CART | | 6 | 12 | 24+ | | S-7602 | Clear | 2" x 1,000 yds. | 1.6 | 6 | 24 | $20 | $18 | $17 | |  | | | | 3M 371 22 lb. Tensile Strength | MODEL NO. | COLOR | SIZE | MIL | ROLLS/ CASE | LBS./ CASE | PRICE PER ROLL (MIN. 1 CASE) | ADD TO CART | | 4-6 | 12 | 24+ | | S-1833 | Clear | 2" x 1,000 yds. | 1.9 | 6 | 27 | $21 | $19 | $18 | |  | | S-11910 | 2" x 1,635 yds. | 6 | 45 | 38 | 36 | 34 | |  | | S-11909 | 3" x 1,000 yds. | 4 | 28 | 37 | 35 | 33 | |  | | | | 3M 372 26 lb. Tensile Strength | MODEL NO. | COLOR | SIZE | MIL | ROLLS/ CASE | LBS./ CASE | PRICE PER ROLL | ADD TO CART | | 12 | 24 | 36+ | | S-10176 * | Clear | 2" x 450 yds. | 2.2 | 12 | 30 | $25 | $24 | $23 | |  | | | | | | | | 6 | 12 | 18+ | | | | S-7820 * | Clear | 2" x 1,000 yds. | 2.2 | 6 | 32 | $38 | $37 | $36 | |  | | *SHIPS FROM ULINE CHICAGO | | 3M 373 30 lb. Tensile Strength | MODEL NO. | COLOR | SIZE | MIL | ROLLS/ CASE | LBS./ CASE | PRICE PER ROLL | ADD TO CART | | 6 | 12 | 18+ | | S-10153 * | Clear | 2" x 1,000 yds. | 2.5 | 6 | 35 | $63 | $61 | $58 | |  | | S-10155 * | Tan | |  | | | | | | | | 4 | 8 | 12+ | | | | S-10154 * | Clear | 3" x 1,000 yds. | 2.5 | 4 | 37 | $93 | $89 | $85 | |  | | *SHIPS FROM ULINE CHICAGO | | 3M 375 35 lb. Tensile Strength | MODEL NO. | COLOR | SIZE | MIL | ROLLS/ CASE | LBS./ CASE | PRICE PER ROLL | ADD TO CART | | 6 | 12 | 24+ | | S-7821 | Clear | 2" x 1,000 yds. | 3.0 | 6 | 42 | $85 | $82 | $79 | |  | | | | 3M 3732 30 lb. Tensile Strength | MODEL NO. | COLOR | SIZE | MIL | ROLLS/ CASE | LBS./ CASE | PRICE PER ROLL | ADD TO CART | | 6 | 12 | 18+ | | S-10172 * | Tan, Pre-printed | 2" x 1,000 yds. | 2.5 | 6 | 41 | $77 | $74 | $71 | |  | | *SHIPS FROM ULINE CHICAGO | | 3M 313 35 lb. Tensile Strength | MODEL NO. | COLOR | SIZE | MIL | ROLLS/ CASE | LBS./ CASE | PRICE PER ROLL | ADD TO CART | | 6 | 12 | 18+ | | S-11911 * | Clear | 2" x 1,000 yds. | 2.5 | 6 | 37 | $36 | $35 | $34 | |  | | *SHIPS FROM ULINE CHICAGO | | 3M 355 67 lb. Tensile Strength | MODEL NO. | COLOR | SIZE | MIL | ROLLS/ CASE | LBS./ CASE | PRICE PER ROLL | ADD TO CART | | 4 | 8 | 12+ | | S-10174 * | Clear | 2" x 1,000 yds. | 3.5 | 4 | 43 | $135 | $129 | $123 | |  | | *SHIPS FROM ULINE CHICAGO |
|
|
| |
|