Fans and HVAC
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
3M VHB Tape
>
3M F9473PC VHB Adhesive Transfer Tape
3M F9473PC VHB Adhesive Transfer Tape
10 MIL
21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
Incredible VHB
™
strength
guarantees a strong, invisible bond.
Bonds smooth, flat metal surfaces including automotive trim.
Temperature range is –40°F to 300°F.
Resists moisture, UV and solvents. Indoor/outdoor.
Clear acrylic adhesive; polycoated kraft paper liner. 3" core.
3M F9473PC VHB ADHESIVE TRANSFER TAPE
UL Listing 746C
MODEL
NO.
SIZE
TENSILE
STRENGTH
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-18849
1/4"
x
60 yds.
100 lbs.
10
36
$56
$52
$50
roll(s)
ADD
S-18780
3/8"
x
60 yds.
24
79
76
72
roll(s)
ADD
S-10108
1/2"
x
60 yds.
18
90
87
85
roll(s)
ADD
S-10109
3/4"
x
60 yds.
12
131
126
122
roll(s)
ADD
S-10110
1"
x
60 yds.
9
171
165
162
roll(s)
ADD
S-16127
2"
x
60 yds.
6
345
333
324
roll(s)
ADD
S-14883
4"
x
60 yds.
2
684
666
651
roll(s)
ADD
< Back to Mobile Site
06/09/2026 01:56:17 PM; D
USWEB10
close