Hello,
Sign in Here
Subtotal=$0.00
view cart / checkout
Larger Text
Home
>
Boxes, Corrugated
>
Corrugated Boxes - Heavy Duty
> Bulk Cargo Containers
Bulk Cargo Containers
Use to safely transfer bulk product from one site to another.
Easy to load/unload.
Protects irregular loads.
Consolidate several small shipments.
EO, EH and E containers for air cargo shipments.
Larger quantity
quotes available.
BULK CARGO CONTAINERS
ONE PALLET INCLUDED PER ORDER
(except
S-4964
)
MODEL
NO.
DESCRIPTION
INSIDE DIM.
L x W x H
TEST
HOLDS
MAX. WT.
PRICE EACH
(Min. 5)
ADD TO
CART
5
25
100+
S-4964
"EO" Container
30 x 17 x 17"
350# DW
150 lbs.
$6.95
$6.65
$6.25
S-4682
*
"EH" Container
36 x 22 x 22"
275# DW
250 lbs.
11.60
11.40
11.30
S-4681
Heavy Duty Gaylord
36 x 36 x 24"
600# DW
160 lbs.
28.91
27.85
26.80
S-4193
Economy RSC
36 x 36 x 36"
200#
65 lbs.
6.00
6.00
6.00
S-4966
Premium RSC
36 x 36 x 36"
275# DW
100 lbs.
18.51
17.11
16.02
S-4683
*
"E" Container
41 x 28
3
/
4
x 25
1
/
2
"
275# DW
500 lbs.
16.50
15.85
15.25
S-4479
2-Piece Telescopic
48 x 40 x 36-68"
200#
65 lbs.
21.55
20.00
18.70
S-4480
Gaylord
48 x 40 x 36"
ECT 51 DW
100 lbs.
14.60
14.60
14.60
SHIPS VIA MOTOR FREIGHT *FOL BOTTOM (FULL OVERLAP)
ADDITIONAL LIDS
Min.5
MODEL
NO.
DESCRIPTION
PRICE EACH
ADD TO
CART
5+
S-4479T
Additional Lid for
S-4479
$10.95
S-4480T
Additional Lid for
S-4480
4.15
SHIPS VIA MOTOR FREIGHT