Fans and HVAC
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
Heavy Duty Boxes
>
Super Shippers
Super Shippers
Combine smaller boxes into one Super Shipper and
save on UPS costs.
Six different sizes in every box
- Save money and inventory space.
Sides are creased at intervals - Simply cut to your desired size.
Extra strong 275 lb. test is
38%
stronger than 200 lb. test.
Meets ASTM D5118.
275 LB. TEST SUPER SHIPPERS
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
VARIABLE
DEPTHS
PRICE PER BOX
BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10
100
250
500
1,000+
S-18983
20
x
20
x
20"
20,18,16,
14,12,10"
$6.63
$6.26
$5.87
$5.51
$5.09
10
/
120
42 lbs.
ADD
▪
S-4000
26
x
20
x
20"
7.66
6.95
6.74
6.05
5.51
10
/
120
46 lbs.
ADD
▪
S-4001
30
x
20
x
20"
8.16
7.72
7.36
6.94
6.12
10
/
120
50 lbs.
ADD
▪
S-4776
24
x
24
x
24"
24,22,20,
18,16,14"
9.58
8.93
8.23
7.84
7.55
10
/
120
60 lbs.
ADD
▪
S-4509
30
x
24
x
24"
10.98
10.14
9.74
9.05
8.23
10
/
120
65 lbs.
ADD
▪
S-4453
32
x
24
x
24"
7.96
7.96
7.96
7.96
7.96
10
/
120
65 lbs.
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/16/2026 10:54:09 AM; D
USWEB13
close