Kraft Telescopic Tubes

Almost impossible to crush. Safely ship drawings and blueprints.
  • 1/8" spiral-wound double walls.
  • 6" flush joint cap seals easily with tape or shipping label.
  • Attached metal end caps.

KRAFT TELESCOPIC TUBES

SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAM. x L
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE ADD TO
CART
25 75 125 250+
  S-7010 2 x 24" .125 25 16 $3.89 $3.56 $3.29 $2.98  ADD
  S-1634 2 x 36" 22 4.55 4.17 3.85 3.47  ADD
  S-1635 2 x 43" 24 5.07 4.69 4.33 3.94  ADD
  S-4198 3 x 25" .125 25 21 4.08 3.70 3.43 3.10  ADD
  S-4199 3 x 31" 26 4.35 3.96 3.65 3.34  ADD
  S-4202 3 x 37" 31 4.87 4.47 4.13 3.77  ADD
  S-4205 3 x 43" 36 5.56 5.08 4.70 4.23  ADD
  S-3132 3 x 48" 43 6.92 6.31 5.84 5.25  ADD
  S-1638 4 x 24" .125 25 34 5.92 5.44 5.07 4.59  ADD
  S-1639 4 x 30" 40 6.87 6.31 5.88 5.32  ADD
  S-1640 4 x 36" 47 7.67 7.04 6.52 5.92  ADD
  S-3133 4 x 42" 54 8.20 7.52 6.98 6.35  ADD

SHIPS VIA MOTOR FREIGHT
06/08/2026 10:17:47 PM; D USWEB29