Snap-Seal Tubes

A pinch is all you need to seal our most economical tubes!
  • Rigid tube resists folding or bending.
  • Easy-to-close ends save time.
  • Stays closed - No need for tape.
  • Reusable - Easy to open without damaging contents.

SNAP-SEAL TUBES

SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
INSIDE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE ADD TO
CART
50 100 250 500+
  S-1616  1/2" 9" .060 70 8 N/A $.88 $.83 $.77  ADD
  S-630 12" .060 70 14 N/A .91 .86 .81  ADD
  S-1617 15" .060 70 15 N/A 1.00 .93 .88  ADD
  S-631 18" .060 70 16 N/A 1.01 .97 .93  ADD
  S-1181 24" .060 70 18 N/A 1.09 1.03 .97  ADD
  S-1618 30" .060 70 23 N/A 1.23 1.20 1.16  ADD
  S-1182  2" 12" .060 50 12 $1.03 .91 .87 .85  ADD
  S-1619 15" .060 50 14 1.05 .96 .91 .86  ADD
  S-632 18" .060 50 15 1.06 1.00 .96 .87  ADD
  S-1183 20" .060 50 16 1.09 1.03 .97 .91  ADD
  S-633 24" .060 50 17 1.10 1.05 1.00 .93  ADD
  S-6215 2" WHITE 24" .060 50 17 1.34 1.25 1.19 1.13  ADD
  S-1184  2" 30" .070 50 21 1.58 1.50 1.40 1.33  ADD
  S-634 36" .070 50 23 1.88 1.74 1.65 1.59  ADD
  S-1620 43" .070 50 27 2.16 2.00 1.93 1.86  ADD
  S-2033  1/2" 12" .060 35 9 1.10 1.03 .97 .93  ADD
  S-2034 15" .060 35 11 1.13 1.10 1.05 1.00  ADD
  S-1621 18" .060 35 14 1.20 1.14 1.11 1.06  ADD
  S-2035 20" .070 35 15 1.30 1.25 1.23 1.20  ADD
  S-1185 24" .070 35 16 1.50 1.46 1.40 1.36  ADD
  S-1186 30" .070 35 21 1.64 1.60 1.56 1.51  ADD
  S-1187 36" .070 35 24 1.93 1.86 1.77 1.67  ADD
  S-2367  3" 12" .070 25 12 1.50 1.44 1.34 1.27  ADD
  S-1188 15" .070 25 14 1.51 1.46 1.36 1.28  ADD
  S-637 18" .070 25 16 1.59 1.52 1.47 1.38  ADD
  S-13750 20" .070 25 17 1.65 1.59 1.51 1.44  ADD
  S-635 24" .070 25 18 1.79 1.70 1.61 1.55  ADD
  S-7009 26" .070 25 19 1.89 1.83 1.72 1.64  ADD
  S-1189 30" .070 25 20 2.00 1.93 1.86 1.77  ADD
  S-636 36" .080 25 23 2.34 2.24 2.13 2.02  ADD
  S-2368 42" .080 25 24 2.90 2.80 2.70 2.61  ADD
  S-1622 48" .080 25 31 3.28 3.17 3.08 2.96  ADD
  S-1623  4" 12" .070 25 15 1.99 1.92 1.85 1.74  ADD
  S-1624 18" .070 25 21 2.35 2.25 2.16 2.06  ADD
  S-1625 24" .080 25 25 2.90 2.82 2.73 2.67  ADD
  S-2635 30" .080 25 30 3.33 3.21 3.12 3.02  ADD
S-2636    36" .080 25 35 3.77 3.65 3.55 3.45  ADD
 

SHIPS VIA MOTOR FREIGHT
06/15/2026 04:28:16 AM; D USWEB31