Insulated Shipping Kits

Safely ship everything from food to medical supplies.
  • Thick polystyrene foam container provides
    maximum protection.
  • 200 lb. test outer shipping carton included.
  • Lightweight, sturdy and reusable.
  • All kits include foam container and shipping box.
  • Use with Cold Packs.
  • Not available for sale in WA or NY unless eligible for an exemption under state law.

INSULATED SHIPPING KITS

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WALL
THICKNESS
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 2 5+
S-7887           6 x 4 1/2 x 3" 1"           8 x 6 1/2 x 5" 8 $51 $49 $47  ADD
S-19762           6 x 5 x 4 1/2" 1 1/4"     8 1/2 x 7 1/2 x 7" 8 62 60 58  ADD
S-22602           6 x 5 x 6 1/2"     8 1/2 x 7 1/2 x 9" 8 72 70 67  ADD
S-9903           8 x 6 x 4 1/4" 1 1/2"        11 x 9 x 7 1/4" 6 50 48 46  ADD
S-13391           8 x 6 x 7"        11 x 9 x 10" 4 47 45 42  ADD
S-7359           8 x 6 x 9"        11 x 9 x 12" 4 50 48 46  ADD
S-11355           8 x 6 x 12"        11 x 9 x 15" 4 57 52 50  ADD
S-12682    9 1/4 x 9 1/4 x 7" 1 1/4"        12 x 12 x 9 1/2" 2 28 26 24  ADD
S-21090   10 1/4 x 10 1/4 x 4 1/2"  12 3/4 x 12 3/4 x 6 5/8" 4 55 52 50  ADD
S-16478   10 1/2 x 8 1/4 x 9 1/2" 1 1/2"  13 1/2 x 11 1/4 x 12 1/2" 2 42 40 37  ADD
S-11356         12 x 10 x 5"        15 x 13 x 8" 4 64 62 60  ADD
S-15181         12 x 10 x 7"        15 x 13 x 10" 2 45 42 40  ADD
S-7360         12 x 10 x 9"        15 x 13 x 12" 2 50 48 46  ADD
S-21091         12 x 10 x 15"        15 x 13 x 18" 2 66 64 62  ADD
S-13392         12 x 12 x 11 1/2" 2"        16 x 16 x 15 1/2" 1 40 37 35  ADD
S-11357         13 x 13 x 12 1/2" 1 1/2"        16 x 16 x 15 1/2" 1 36 32 30  ADD
S-16479   13 3/4 x 11 3/4 x 11 7/8" 1 1/4"  16 1/4 x 14 1/4 x 14 3/8" 1 34 30 28  ADD
S-21528   15 1/2 x 12 5/8 x 12" 1"   17 1/2 x 14 5/8 x 14" 2 66 64 62  ADD
S-12683   16 3/4 x 16 3/4 x 15" 2"   20 3/4 x 20 3/4 x 19" 1 52 50 48  ADD
S-13393        17 x 10 x 8 1/4" 1 1/2"        20 x 13 x 11 1/4" 1 30 28 26  ADD
S-12684        17 x 10 x 10 1/2"

1 1/2"

       20 x 13 x 13 1/2" 1 32 30 28  ADD
S-12685        17 x 17 x 9"        20 x 20 x 12" 1 46 43 41  ADD
S-15182  18 1/2 x 13 3/4 x 19" 1 1/4"  21 1/4 x 16 1/2 x 21 1/2" 1 42 40 37  ADD
S-7888       19 x 12 x 12 1/2" 1 1/2"        22 x 15 x 15 1/2" 1 49 47 45  ADD
S-22603       19 x 12 x 16"        22 x 15 x 19" 1 54 51 47  ADD
S-12686 19 1/2 x 11 1/2 x 4 1/8"  22 1/2 x 14 1/2 x 7 1/8" 2 47 45 42  ADD
S-13394 21 1/4 x 15 1/2 x 15 1/2" 2"  25 1/4 x 19 1/2 x 19 1/2" 1 59 57 52  ADD
S-20422      25 x 16 1/2 x 12" 1 1/2"        28 x 19 1/2 x 15" 1 57 54 50  ADD
S-9904      26 x 19 3/4 x 10 1/2"        29 x 22 3/4 x 13 1/2" 1 59 57 52  ADD
S-19763 30 1/4 x 14 1/2 x 16"    33 1/4 x 17 1/2 x 19" 1 64 62 59  ADD
10/26/2026 10:09:20 AM; D USWEB31