Fire Extinguishers



RECHARGEABLE

Easy to order and cost efficient so you are always prepared.
  • Smother wood, plastic, liquids, and electrical fires.
  • Steel cylinder contains monoammonium phosphate dry chemical.
  • Vehicle mounting brackets included with S-9872 and S-9873.
  • S-9872 model does not feature a hose.
  • Fire Extinguisher Cabinets available.

    Cannot ship via air/next day.
    Non-returnable.
FIRE EXTINGUISHERSHAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES APPLY
MODEL
NO.
CAPACITYUL
RATING
SIZEPRICE EACHADD TO
CART
13+
S-98722 1/2 lbs.    1A:10B:C4 1/2 x 6 x 16 3/4"      $52$49Add to Cart
S-98735 lbs.   2A:10B:C4 3/4 x 8 1/2 x 16 1/2" 5956Add to Cart
S-987410 lbs.   4A:80B:C5 1/4 x 8 1/4 x 21 1/2" 8986Add to Cart
S-1443420 lbs.   20A:120B:C7 1/2 x 10 1/4 x 23 1/4" 163157Add to Cart
 
 
    Home        Shop Uline        Corrugated Boxes        Privacy Policy   
    Request Catalog        Site Map        Plastic Bags        Terms
    Contact Us        Product Index        Jobs        Uline.ca   
0
Copyright © 2009 Uline Shipping Supplies 4
D