Fans and HVAC
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
Fans and HVAC
>
Warehouse Fans
>
Vornado® Room Fans
Vornado
®
Room Fans
Compact fans provide a quiet breeze for a comfortable work environment.
Tilting head with 3 blades.
3 speeds.
6' power cord. 120 Volts.
Convenient size for desks and workbenches.
H-8553
- Place on floor in offices and workshops.
VORNADO
®
ROOM FANS
ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
MAX. AIR
MOVEMENT
CFM
AMPS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-8552
*
8
x
9
x
6"
5"
25 ft.
87-121
0.2
2
$41
$39
ADD
H-4095
10
x
12
x
7"
7"
70 ft.
156-293
0.5
5
52
49
ADD
H-8553
15
x
17
x
11"
11"
100 ft.
328-643
0.6
8
115
110
ADD
* 2 speeds
SHIPS ASSEMBLED VIA UPS
< Back to Mobile Site
06/09/2026 04:20:49 AM; D
USWEB29
close