Uline Semi-Automatic Stretch Wrap Machines



SEMI-AUTOMATIC

Use up to 54% less stretch wrap. Adjusts from 20% to 150% stretch.
  • Wraps approximately 20 loads per hour - 12 RPM variable speed turntable.

  • Two wrap modes - Select spiral up and down or spiral up only.

  • Convenient photo eye - Allows operator to walk away.

  • Troubleshooting screen.   • 115 volt, 15 amp.

  • H-1619 machine has built in scale with +/- 1 lb. accuracy.

    Scale

  • Ramps sold separately.

MACHINES    *Some assembly required.
MODEL
NO.
MAX. SKID SIZELOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
  H-1020    52 x 52 x 80" 4,000 lbs. 20" 1,175 lbs.$6,195   Add to Cart
  H-1675*    52 x 52 x 110" 1,250 lbs.6,995   Add to Cart
    DROP SHIPS FROM MI VIA MOTOR FREIGHT
OPTIONAL RAMP      
MODEL
NO.
DESCRIPTIONDIMENSIONSSHPG.
WT.
PRICE
EACH
ADD TO
CART
  H-1071Optional Ramp for H-1020,
H-1675,H-1287 or H-2304
 46 x 48 x 3" 270 lbs. $635Add to Cart
    DROP SHIPS FROM MI VIA MOTOR FREIGHT
        
MACHINE WITH BUILT-IN SCALE     
MODEL
NO.
MAX. SKID SIZELOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
  H-1619 52 x 52 x 80" 4,000 lbs. 20" 1,800 lbs.$9,995   Add to Cart
    DROP SHIPS FROM MI VIA MOTOR FREIGHT
OPTIONAL RAMP      
MODEL
NO.
DESCRIPTIONDIMENSIONSSHPG.
WT.
PRICE
EACH
ADD TO
CART
  H-1676Optional Ramp for H-1619 85 x 46 x 5 1/2" 500 lbs.$1,850   Add to Cart
    DROP SHIPS FROM MI VIA MOTOR FREIGHT
 
    Home        Shop Uline        Jobs        Request Catalog   
    Contact Us        Site Map        Shipping Boxes        Privacy / Terms   
    1-800-958-5463        Product Index        Plastic Bags        Uline.ca   
0
102
D