Uline Foam Pouches

Unbeatable protection in a convenient, lightweight bag.
  • Nonabrasive 1/8" polyethylene foam.
  • Custom sizes also available - Approximate lead time 2-3 weeks. Call for quote.

    Length and Width Sides of Foam Pouch

ULINE FOAM POUCHES

MODEL
NO.
INSIDE
W x L
QTY./
CARTON
PRICE PER CARTON ADD TO
CART
1 2 5+
  S-12620      2 x 2" 1,000 $59 $54 $50  ADD
  S-8351      2 x 3" 1,000 61 57 53  ADD
  S-22424      2 x 5" 500 38 35 32  ADD
  S-13646      3 x 3" 1,000 74 69 64  ADD
  S-3954      3 x 4" 500 50 47 44  ADD
  S-12621      3 x 5" 500 53 49 46  ADD
  S-14700      3 x 10" 500 68 64 60  ADD
  S-23202      4 x 4" 500 57 53 49  ADD
  S-3955      4 x 5" 500 57 52 49  ADD
  S-11756      4 x 6" 500 57 53 49  ADD
  S-5321      4 x 7" 500 60 56 51  ADD
  S-14701      4 x 8" 500 68 64 60  ADD
  S-23203      4 x 10" 400 68 65 61  ADD
  S-8352      5 x 5" 500 67 63 59  ADD
  S-1558      5 x 6" 500 68 64 60  ADD
  S-5323      5 x 8" 400 61 58 53  ADD
  S-23204      5 x 12" 275 60 56 53  ADD
  S-8353      6 x 7" 400 62 59 54  ADD
  S-1559      6 x 9" 275 53 49 46  ADD
  S-3956      8 x 10" 275 69 65 61  ADD
  S-5327      8 x 12" 150 44 42 39  ADD
  S-23205      9 x 9" 275 75 70 66  ADD
  S-1560      9 x 12" 150 $43 per carton any quantity  ADD
  S-11757    10 x 10" 150 43 41 38  ADD
  S-11758    10 x 13" 150 58 54 50  ADD
  S-11759    12 x 12" 150 70 66 62  ADD
  S-1561    12 x 15" 150 84 79 74  ADD
  S-3957    15 x 18" 75 62 58 54  ADD
  S-3958    18 x 24" 75 76 70 66  ADD
  S-8354    24 x 24" 50 62 58 54  ADD
  S-11760    24 x 36" 50 84 79 74  ADD
  S-14702    36 x 36" 30 79 72 68  ADD
 

 

06/13/2026 05:46:02 AM; D USWEB29