Tote Dollies

Move up to 6 stacked totes at one time with ease.
  • Use with Round Trip Totes.
  • 1" lip keeps totes secured.
  • Steel – Sturdy 13-gauge stands up to heavy use. 4" polyurethane swivel casters.
  • Plastic – Quiet operation, mover's choice. High corner supports hold totes in place. 4" rubber swivel casters.

TOTE DOLLIES

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
FITS
TOTE
LOAD
CAPACITY (LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART

1 2+

 H-3750 Steel 20146"   S-25644 750 18 $79 $75  ADD

 H-3751 22186"   S-9746 21 90 84  ADD

 H-3752 25156"   S-9745 21 90 84  ADD

 H-3753 26196"   S-20589 23 102 97  ADD

 H-3754 28206"   S-12677 24 107 102  ADD

 H-4912 Plastic 261911"   S-20589 750 17 157 152  ADD

SHIPS ASSEMBLED VIA UPS

06/09/2026 02:30:49 AM; D USWEB25