Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
DC-UCUSWEB2
0
0/0.0
Home
>
Material Handling & Storage
>
Bulk Containers
> Collapsible Wire Containers
Collapsible Wire Containers
Store and
quickly identify
large bulky items.
Easy access with fold-down gate.
Open mesh construction allows excellent ventilation.
Stackable, with or without casters.
4-way forklift access.
H-1735, H-2682 and H-2092 - Lid included.
MODEL
NO.
SIZE
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH
DESCRIPTION
ADD TO
CART
1
3
5+
H-1613
32 x 20 x 21"
1,000 lbs.
43 lbs.
$113
$110
$107
No Casters
H-1731
40 x 32 x 34
1
/
2
"
4,000 lbs.
122 lbs.
182
177
172
H-2090
48 x 40 x 30
1
/
2
"
152 lbs.
214
208
202
H-1614
48 x 40 x 36
1
/
2
"
163 lbs.
230
224
217
H-1732
48 x 40 x 42
1
/
2
"
176 lbs.
243
236
229
H-1615
32 x 20 x 21"
1,000 lbs.
58 lbs.
188
182
177
With Casters
H-1733
40 x 32 x 34
1
/
2
"
2,800 lbs.
147 lbs.
289
281
273
H-2091
48 x 40 x 30
1
/
2
"
177 lbs.
313
304
295
H-1616
48 x 40 x 36
1
/
2
"
187 lbs.
339
330
320
H-1734
48 x 40 x 42
1
/
2
"
201 lbs.
350
340
330
H-1735
48 x 40 x 36
1
/
2
"
4,000 lbs.
193 lbs.
310
301
292
No Casters w/ Lid
H-2682
48 x 40 x 42
1
/
2
"
206 lbs.
317
308
299
H-2092
48 x 40 x 36
1
/
2
"
2,800 lbs.
218 lbs.
402
390
379
Casters w/ Lid
SHIPS VIA MOTOR FREIGHT
Welcome to ULINE.
Which site would you prefer?
Uline.ca
- Ship to Canadian addresses, Billed in Canadian dollars($)
Uline.com
- Ship to US addresses, Billed in US dollars($)