Fans and HVAC
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
Pallets
>
Pressed Wood Pallets
Pressed Wood Pallets
Lightweight, economical pallets.
ISPM 15 exempt for export shipping.
Stack up to 50 pallets in 8 feet!
No nails to worry about.
H-1219
and
H-1816
save on truck space with smaller loads.
H-1817
- 1,200 x 800 mm most common pallet size in European markets.
Recyclable.
PRESSED WOOD PALLETS
MODEL
NO.
DESCRIPTION
SIZE
L x W
WEIGHT CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE EACH
(MIN. 5)
ADD TO
CART
FLOOR
FORK
5
10
25+
H-1263
Euro*
31.5
x
23.6"
7,500
1,500
2-way
12 lbs.
$24
$23
$22
ADD
H-1816
Regular
Duty
24
x
40"
7,500
1,500
2-way
21 lbs.
21
20
19
ADD
H-1219
42
x
42"
6,000
1,500
4-way
36 lbs.
29
28
26
ADD
H-2330
44
x
44"
6,000
1,500
4-way
36 lbs.
29
28
26
ADD
H-1032
48
x
40"
6,000
2,000
4-way
39 lbs.
31
30
29
ADD
H-1441
48
x
42"
6,000
2,000
4-way
41 lbs.
32
31
30
ADD
H-1817
Euro**
47.24
x
31.5"
7,500
2,000
4-way
26 lbs.
35
34
33
ADD
H-1818
Heavy Duty
42
x
42"
7,500
2,000
4-way
39 lbs.
31
30
29
ADD
H-1264
45
x
45"
7,500
2,500
4-way
42 lbs.
33
32
31
ADD
H-1262
48
x
40"
7,500
2,500
4-way
40 lbs.
33
32
31
ADD
* 800 x 600 mm International Standard
** 1,200 x 800 mm International Standard
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/09/2026 12:21:15 AM; D
USWEB30
close