Steel Drum Grabbers

Lift, transport and deposit 55-gallon steel drums with your forklift.
  • Slides onto fork and tightens without tools.
  • Jaws automatically close and lock onto drum.
  • All-welded steel construction.
  • Tough powder-coat finish.
  • For open and closed drums.
  • Double Grabber – Cut transporting time in half. Lifts two drums at once.

    Drum Grabber

STEEL DRUM GRABBERS

 
MODEL
NO.
DESCRIPTION DRUM
MATERIAL
DRUM CAPACITY FORK POCKETS
W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
(GALLONS) (LBS.) 1 3+
H-1843     Single Steel 55 1,500 1/4 x 2" 109 $550 $530  ADD
H-2746     Double 2,000 1/4 x 1/4" 185 755 730  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
06/09/2026 07:05:51 AM; D USWEB14