Economy Plastic Pail/Drum Pump

Dispense liquids from pails without messy spills or drips.
  • Use with light oils and water-based fluids.
  • Polypropylene with flexible 33" intake tube.
  • Spout rotates 360°.
  • Includes 3" and 2 5/8" pail adapter, 3/4" and 2" bung adapter.
  • FDA compliant.
  • Works with Pail Lid with Spout or Drums with 3/4" or 2" openings.

ECONOMY PLASTIC PAIL/DRUM PUMP

     
MODEL
NO.
DESCRIPTION FITS
CONTAINER
FLOW RATE/
STROKE
REACH BELOW
PAIL/DRUM LID
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2634 Economy Plastic 3.5 - 55 Gal. 2, 4, 6 or 8 oz. 33" 1 $15 $14  ADD
06/09/2026 04:55:47 PM; D USWEB25