6 Mil Anti-Static Poly Tubing

Make your own anti-static poly bags.
  • Excellent resistance to static discharge.
  • Static dissipative, non-corrosive pink polyethylene is heat sealable.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

6 MIL ANTI-STATIC POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3 6+
S-1539 4" x 500' 10 $57 $53 $46  ADD
S-1540 6" x 500' 14 78 71 61  ADD
S-1541 8" x 500' 19 101 92 79  ADD
S-3038 10" x 500' 24 131 118 103  ADD
S-1542 12" x 500' 29 148 135 115  ADD
S-3039 14" x 500' 34 175 159 137  ADD
S-3951 16" x 500' 36 197 178 154  ADD
S-6611 18" x 500' 39 223 202 176  ADD
S-6612 24" x 500' 52 296 267 230  ADD
S-6613 32" x 500' 70 388 348 301  ADD
06/12/2026 12:07:52 AM; D USWEB11