Home >
Cushioning / Foam >
Dunnage Bags >
Kraft Dunnage Bags
|
|
|
|
|
 | Stabilize valuable trailer, railcar, and overseas shipments. |
 | - Inflates in less than 2 minutes with H-740 Inflator Gun.
- Provides a safe, firm cushion up to 18" wide between skids.
- Strong kraft bags lined with poly.
|
|
|
| KRAFT DUNNAGE BAGS | | | | | | | | 2 PLY Recommended for over the road shipments. | | MODEL NO. | SIZE | QTY./ CTN. | PRICE PER CARTON | ADD TO CART | | 1 | 3 | 5 | 10+ | | S-7253 | 24 x 36" | 10 | $92 | $82 | $72 | $62 | |  | | S-14347 | 36 x 36" | 95 | 85 | 75 | 65 | |  | | S-6067 | 36 x 48" | $72 per carton | |  | | S-6068 | 36 x 66" | 113 | 103 | 93 | 83 | |  | | S-7254 | 36 x 84" | 137 | 132 | 122 | 107 | |  | | S-6429 | 48 x 48" | 115 | 105 | 95 | 85 | |  | | S-14348 | 48 x 60" | 129 | 119 | 109 | 99 | |  | | S-6069 | 48 x 84" | 160 | 150 | 140 | 124 | |  | S-8014 | 48 x 96" | 189 | 173 | 159 | 137 | |  | SHIPS VIA MOTOR FREIGHT | | SKID LOT 2 PLY | MODEL NO. | SIZE | QTY./ SKID | SKID LOT PRICE | ADD TO CART | |
| S-7253S | 24 x 36" | 400 | $1,736 | |  | | S-14347S | 36 x 36" | 400 | 1,820 | |  | | S-6067S | 36 x 48" | 400 | 2,016 | |  | | S-6068S | 36 x 66" | 350 | 2,034 | |  | | S-7254S | 36 x 84" | 250 | 1,873 | |  | | S-6429S | 48 x 48" | 300 | 1,785 | |  | | S-14348S | 48 x 60" | 250 | 1,733 | |  | | S-6069S | 48 x 84" | 150 | 1,302 | |  | | S-8014S | 48 x 96" | 150 | 1,439 | |  | | ALL SKID LOTS SHIP VIA MOTOR FREIGHT | | 4 PLY Recommended for overseas and rail shipments. | AAR APPROVED | MODEL NO. | SIZE | QTY./ CTN. | PRICE PER CARTON | ADD TO CART | | 1 | 3 | 5 | 10+ | | S-14349 | 36 x 48" | 5 | $85 | $77 | $71 | $60 | |  | | S-8015 | 36 x 66" | 94 | 86 | 80 | 69 | |  | | S-8016 | 36 x 84" | 111 | 103 | 95 | 82 | |  | | S-8017 | 48 x 48" | 97 | 89 | 82 | 71 | |  | S-8018 | 48 x 84" | 140 | 129 | 119 | 103 | |  | S-8019 | 48 x 96" | 153 | 141 | 130 | 113 | |  | SHIPS VIA MOTOR FREIGHT | | SKID LOT 4 PLY | MODEL NO. | SIZE | QTY./ SKID. | SKID LOT PRICE | ADD TO CART | |
| S-14349S | 36 x 48" | 175 | $1,470 | |  | | S-8015S | 36 x 66" | 150 | 1,449 | |  | | S-8016S | 36 x 84" | 100 | 1,148 | |  | | S-8017S | 48 x 48" | 125 | 1,243 | |  | | S-8018S | 48 x 84" | 100 | 1,442 | |  | | S-8019S | 48 x 96" | 75 | 1,187 | |  | | ALL SKID LOTS SHIP VIA MOTOR FREIGHT | | INFLATOR GUN | | | | | Inflator gun works with warehouse air compressor. Puncture bags to deflate. | | | | MODEL NO. | DESCRIPTION | PRICE EACH | ADD TO CART |  | |
| H-740 | Inflator Gun | $220 | |  |
|
|
| |
|