Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
DC-UCUSWEB2
0
0/0.0
Home
>
Bags, Poly / Plastic
>
Pallet Covers
> Black Pallet Covers
Black Pallet Covers
Conceals pallet loads and offers protection for light sensitive products.
Also used as container liners and machinery covers.
UVI Opaque
liners protect products up to
1 year in direct sunlight
.
ULINE 2 MIL BLACK PALLET COVERS
MODEL
NO.
FITS PALLET
L x W
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
5+
S-7523
42 x 42"
46 x 42 x 68"
50
41
$122
$110
$98
S-11172
48 x 36"
48 x 40 x 100"
50
59
176
164
146
S-13558
48 x 40"
48 x 42 x 48"
50
38
80
75
66
S-13559
48 x 48"
48 x 46 x 72"
50
46
125
117
105
S-13560
48 x 48"
51 x 49 x 73"
50
48
135
126
112
S-7524
48 x 40"
54 x 44 x 76"
50
51
150
135
120
S-7525
48 x 40"
54 x 44 x 96"
50
64
189
171
152
ULINE 3 MIL BLACK PALLET COVERS
UVI Opaque
S-7526
48 x 34"
48 x 36 x 72"
50
62
$187
$168
$150
S-12522
48 x 36"
48 x 40 x 48"
50
48
139
126
120
S-7527
48 x 40"
48 x 42 x 48"
50
44
132
118
106
S-7528
48 x 40"
48 x 42 x 66"
50
61
180
162
144
▪
S-12523
48 x 40"
48 x 46 x 72"
50
71
226
203
193
S-12524
48 x 40"
52 x 44 x 60"
50
61
191
173
164
▪
S-5116
48 x 48"
51 x 49 x 73"
50
73
222
200
178
▪
S-5117
48 x 48"
51 x 49 x 85"
50
85
257
231
205
▪
S-11173
48 x 48"
51 x 49 x 97"
50
100
281
254
229
▪
S-11174
64 x 64"
68 x 65 x 82"
50
110
307
282
255
▪
SHIPS VIA MOTOR FREIGHT
Welcome to ULINE.
Which site would you prefer?
Uline.ca
- Ship to Canadian addresses, Billed in Canadian dollars($)
Uline.com
- Ship to US addresses, Billed in US dollars($)