Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
DC-UCUSWEB2
0
0/0.0
Home
>
Bags, Poly / Plastic
>
Pallet Covers
> Uline Pallet Covers
Uline Pallet Covers
LARGE GUSSETED BAGS
IN STOCK - SHIPS TODAY
Keep warehouse dust and dirt off your products.
Pre-cut
gusseted bags are ideal for use as container liners or pallet and machinery covers.
Perforated on a roll for easy dispensing. Linear low density poly.
Bags work well as Gaylord liners.
Also see
pallet shrink bags
.
ULINE 1 MIL CLEAR PALLET COVERS
LARGE GUSSETED BAGS
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
5+
S-12479
36 x 24 x 51"
36 x 27 x 65"
100
34
$82
$72
$65
S-12480
*
48 x 36 x 80"
48 x 40 x 100"
100
63
164
149
133
S-13538
48 x 40 x 27"
48 x 42 x 48"
150
46
119
107
97
S-13539
48 x 40 x 35"
48 x 42 x 66"
150
52
161
148
136
S-12481
48 x 40 x 49"
48 x 46 x 72"
100
50
127
114
105
S-13540
48 x 40 x 72"
48 x 48 x 96"
100
58
167
153
140
S-13541
48 x 48 x 51"
51 x 48 x 75"
100
53
135
122
114
S-12482
48 x 42 x 74"
54 x 44 x 96"
100
68
174
158
141
S-13542
48 x 48 x 34"
54 x 52 x 60"
100
59
114
105
96
ULINE 2 MIL CLEAR PALLET COVERS
S-11091
24 x 24 x 58"
32 x 28 x 72"
100
63
$164
$153
$148
S-6646
36 x 24 x 31"
36 x 24 x 43"
100
36
113
103
95
S-7538
*
36 x 24 x 60"
40 x 24 x 72"
50
36
83
75
66
S-5357
36 x 24 x 40"
41 x 31 x 56"
50
33
73
64
58
S-7539
*
36 x 24 x 56"
42 x 32 x 72"
50
37
93
84
75
S-13543
42 x 36 x 51"
42 x 42 x 72"
50
40
105
95
86
S-13544
42 x 36 x 75"
42 x 42 x 96"
50
47
140
124
114
S-12483
42 x 36 x 78"
44 x 36 x 96"
50
57
133
117
107
S-7540
*
42 x 36 x 47"
46 x 36 x 65"
50
37
93
84
75
S-7519
48 x 36 x 58"
46 x 44 x 80"
50
49
125
112
103
S-6566
*
48 x 36 x 54"
48 x 36 x 72"
50
41
113
103
91
S-11092
48 x 36 x 62"
48 x 36 x 80"
50
52
121
110
99
S-5842
*
48 x 36 x 80"
48 x 40 x 100"
50
66
131
118
111
S-13545
48 x 40 x 27"
48 x 42 x 48"
75
41
116
105
94
S-5358
48 x 40 x 45"
48 x 42 x 66"
50
46
123
111
98
S-6700
*
48 x 40 x 49"
48 x 46 x 72"
50
49
134
123
114
S-11106
48 x 40 x 73"
48 x 46 x 96"
50
68
150
137
130
S-13546
48 x 40 x 48"
48 x 48 x 72"
50
50
144
134
124
S-13547
48 x 40 x 72"
48 x 48 x 96"
50
58
159
148
139
S-12484
48 x 40 x 74"
52 x 44 x 96"
50
68
143
129
119
S-6701
48 x 40 x 72"
52 x 48 x 96"
50
69
145
131
121
S-13548
48 x 40 x 38"
54 x 44 x 60"
50
51
105
95
85
S-6567
48 x 40 x 50"
54 x 44 x 72"
50
55
138
127
116
S-7520
48 x 40 x 74"
54 x 44 x 96"
50
69
162
146
131
▪
S-14473
48 x 40 x 98"
54 x 44 x 120"
50
83
205
186
166
S-5359
48 x 40 x 54"
58 x 43 x 76"
50
60
153
131
125
S-12485
48 x 48 x 48"
51 x 49 x 73"
50
55
149
129
122
S-11093
48 x 48 x 60"
51 x 49 x 85"
50
60
159
136
131
▪
S-11094
58 x 41 x 73"
58 x 46 x 96"
50
78
175
158
151
S-11095
58 x 41 x 66"
58 x 48 x 90"
50
68
167
152
138
▪
S-5115
64 x 64 x 49"
68 x 65 x 82"
50
73
231
210
186
ULINE 3 MIL CLEAR PALLET COVERS
S-3289
24 x 24 x 36"
26 x 24 x 48"
50
25
$63
$55
$50
S-11096
24 x 24 x 35"
30 x 26 x 48"
50
32
73
67
60
S-6568
36 x 24 x 38"
36 x 28 x 52"
50
38
85
77
69
S-2757
48 x 34 x 43"
48 x 34 x 60"
50
53
139
126
111
S-2762
*
48 x 34 x 54"
48 x 36 x 72"
50
67
167
151
134
▪
S-11097
*
48 x 36 x 52"
48 x 40 x 72"
50
72
177
159
144
S-6569
48 x 40 x 27"
48 x 42 x 48"
50
46
136
122
109
S-7521
48 x 40 x 45"
48 x 42 x 66"
50
61
154
138
123
▪
S-5843
48 x 40 x 63"
50 x 46 x 86"
50
82
215
199
183
▪
S-5113
*
48 x 40 x 66"
52 x 44 x 90"
50
87
219
198
175
▪
S-3541
48 x 40 x 68"
52 x 44 x 96"
50
94
231
210
185
▪
S-3290
48 x 40 x 50"
54 x 44 x 72"
50
71
185
166
148
▪
S-11099
48 x 40 x 68"
54 x 44 x 96"
50
105
249
221
204
▪
S-8367
48 x 40 x 60"
58 x 40 x 80"
50
86
203
178
163
▪
S-8368
48 x 40 x 65"
60 x 40 x 85"
50
85
217
193
174
▪
S-7522
48 x 42 x 48"
48 x 48 x 72"
50
75
179
161
143
▪
S-8365
48 x 42 x 60"
48 x 48 x 84"
50
81
195
177
157
▪
S-8366
48 x 42 x 78"
48 x 48 x 102"
50
98
244
221
203
▪
S-5114
48 x 42 x 40"
70 x 44 x 62"
50
72
187
166
153
▪
S-11100
48 x 42 x 33"
72 x 42 x 54"
50
73
171
153
138
▪
S-11098
48 x 48 x 48"
51 x 49 x 73"
50
80
190
171
157
▪
S-3291
48 x 48 x 60"
51 x 49 x 85"
50
87
224
202
179
▪
S-3292
48 x 48 x 72"
51 x 49 x 97"
50
100
255
230
204
S-3540
48 x 48 x 36"
52 x 48 x 60"
50
60
171
153
135
▪
S-2059
48 x 48 x 49"
52 x 48 x 73"
50
69
193
174
160
▪
S-2060
48 x 48 x 64"
52 x 48 x 88"
50
90
227
204
181
▪
S-12486
*
48 x 48 x 106"
52 x 48 x 130"
35
96
257
232
206
▪
S-3293
64 x 64 x 54"
68 x 65 x 87"
50
117
340
314
296
* Size recommended for bin liner.
▪
SHIPS VIA MOTOR FREIGHT
Welcome to ULINE.
Which site would you prefer?
Uline.ca
- Ship to Canadian addresses, Billed in Canadian dollars($)
Uline.com
- Ship to US addresses, Billed in US dollars($)