Tilt Trucks



RUBBERMAID®

Giant timesaver. Eliminate endless unloading of trash.
  • Holds up to 3 times more than a 55 gallon can.

  • Strong. One-piece molded polyethylene body.

  • Easy-to-clean interior. Won't dent or corrode.

  • 2 large rubber wheels, 2 swivel - Protects walls.

  • Balanced design allows for easy dumping by one person.

  • Standard and Heavy-Duty trucks include steel side rails for extra support.

  • Hinged Lids - Available in black.

  • H-1951 - Forklift channels allow easy transportation throughout facility.

  • Blue recycling tilt truck also available.

      AVAILABLE IN: Red or Black
MODEL
NO.
DESC.SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL
L x W x H
WT.
(LBS.)
PRICE EACHADD TO
CART
1 2+
 H-1108UtilityOffice trash, paper,
breakroom
1/2450 10" 57 x 28 x 39"63$419$389Specify Color
 H-11091850 12" 73 x 34 x 44"111569529Add to Cart
 H-2639StandardWood, strapping,
heavy corrugated
1/2850 10" 61 x 28 x 39"77659619Add to Cart
 H-137811,250 12" 73 x 34 x 44"111779729Specify Color
 H-13791/21,200 12" 81 x 43 x 50"2121,5191,419Add to Cart
 H-1380Heavy DutyConcrete, metal
parts, steel debris
12,100 12" 73 x 34 x 44"120899839Add to Cart
 H-1951Fork LiftableTransport bulky loads11,250 12" 73 x 34 x 44"124799749Add to Cart
SHIPS ASSEMBLED VIA MOTOR FREIGHT

TILT TRUCK LIDS
 
MODEL
NO.
COMPATIBILITYWT.
(LBS.)
PRICE EACHADD TO
CART
1 2+
H-1108L                    Fits H-1108 and H-263922$129$119Add to Cart
H-1109L                    Fits H-1109, H-1378, H-1380, and H-195124169159Add to Cart
H-1379L                    Fits H-137933389369Add to Cart
            
 
    Home        Shop Uline        Jobs        Request Catalog   
    Contact Us        Site Map        Shipping Boxes        Privacy / Terms   
    1-800-958-5463        Product Index        Plastic Bags        Uline.ca   
0
101
D