Fans and HVAC
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
3M Masking Tape
>
3M 234 Masking Tape
3M 234 Masking Tape
HIGH TEMPERATURE
Tough industrial tape for paint masking and bundling.
Adheres to stainless steel, powder coatings, EPDM rubber and alodine aluminum.
Good paint line. Clean removal. Resists solvents and moisture.
Withstands 250°F for up to 30 minutes.
Smooth tan crepe paper backing with rubber adhesive.
3M 234 MASKING TAPE –
27 lb. Tensile Strength
MEETS ASTM D6123
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
12
36
72
144+
S-10277
1/2"
x
60 yds.
5.9
72
11.60
11.25
11.05
10.70
rolls
ADD
S-5697
3/4"
x
60 yds.
48
15.20
14.90
14.65
14.20
rolls
ADD
S-5698
1"
x
60 yds.
36
16.10
15.80
15.20
14.75
rolls
ADD
S-10279
1
1
/
2
"
x
60 yds.
24
26.25
25.65
25.20
24.25
rolls
ADD
S-5699
2"
x
60 yds.
24
31.20
30.30
29.60
28.50
rolls
ADD
S-5700
3"
x
60 yds.
12
51.00
50.00
49.00
48.00
rolls
ADD
< Back to Mobile Site
06/11/2026 04:54:29 PM; D
USWEB29
close