3M 2307 Masking Tape

Medium grade for industrial applications.
  • Removes clean from stainless steel and powder coatings.
  • Withstands temperatures to 200°F for 1 hour.
  • Natural crepe paper backing with rubber adhesive.

3M 2307 MASKING TAPE – 23 lb. Tensile Strength

MEETS ASTM D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
12 36 72 144+
 S-1847 3/4" x 60 yds.  5.2 48 6.15 5.90 5.50 5.40 rolls ADD
 S-1848 1" x 60 yds.  36 7.00 6.60 6.20 6.00 rolls ADD
 S-3050 1/2" x 60 yds.  24 11.75 11.25 10.50 10.10 rolls ADD
 S-1849 2" x 60 yds.  24 14.00 13.35 12.75 12.00 rolls ADD
 S-3051 3" x 60 yds.  12 23.20 22.35 21.20 20.15 rolls ADD

06/15/2026 04:52:25 AM; D USWEB31