3M SPECIALTY Tape

3M Carry Handles

Carry Handles Tape

  • 3M 8310

    Light duty. Easily carry packages or cartons up to 10 lbs.

  • 3M 8315

    Light duty. Easily carry packages or cartons up to 15 lbs.

  • 3M 8320

    Medium duty. Easily carry packages or cartons up to 20 lbs.

  • 3M 8330

    Medium duty. Easily carry packages or cartons up to 30 lbs.

  • 3M 8330CP

    Medium duty. Easily carry packages or cartons up to 30 lbs. "Thank you".

  • 3M 8350

    Heavy duty. Easily carry packages or cartons up to 50 lbs.

3M Lint Rollers

Lint Rollers

  • 3M 836RS

    Lint roller keeps clothes neat and fuzz-free.

  • 3M 836RFS

    Refill for Standard Scotch-Brite Lint Roller.

  • 3M 830LSRS-60

    Extra-wide lint roller for furniture and auto-interiors.

  • 3M 830LSRFS-60

    Refill for 3M Extra-Large Scotch-Brite Lint Roller.

3M Polyimide

Polyimide Tape

  • 3M 5413

    High temperature masking up to 500º F. Excellent for circuit boards.

  • 3M 5419

    High temperature masking with low static discharge.

3M Impact Stripping

Impact Stripping

  • 3M 500

    Sandblasting and engraving protection tape.

3M Glass Cloth

Glass Cloth Tape

  • 3M 361

    High temperature sealing, protection and insulation up to 450º F. Ideal for ducts.

  • 3M 398FR

    Flame retardant. Excellent for aerospace and automotive.

3M UPVC

Lithography Tape

  • 3M 616

    Block light from printing materials. Printer's "rubylith" tape. 2.4 Mil.

3M Bonding Film

Bonding Film Tape

  • 3M 583

    Heat or solvent activated film specially formulated for the nameplate industry.

3M Repulpable

Repulpable Tape

  • 3M 900

    Excellent for lightweight coated papers.

  • 3M R3229B

    For quick grab to newsprint.

3M Preservation

Preservation Tape

  • 3M 481

    Holds and seals shrink wrap, poly tarps and covers on equipment stored outdoors. Black.

  • 3M 4811

    Seal shrink wrap, poly tarps and covers on marine equipment. White.

3M Stretchable

Stretchable Tape

  • 3M 8886

    Stretches up to 710%. The choice for heavier loads.

3M Venting

Venting Tape

  • 3M 394

    Air permeable backing for securing insulation inside appliances.

  • 3M 3294

    Air permeable backing for securing insulation inside appliances.

06/12/2026 10:23:10 AM; D USWEB9