3M 361 Glass Cloth Tape

Seals and insulates high temperature ducts and chambers permanently.
  • High resistance to temperature and abrasion.
  • Can be certified to meet FAR 25.853 (a).
  • Withstands temperatures from -65°F to 450° F.
  • Glass cloth backing with silicone adhesive.

3M 361 GLASS CLOTH TAPE – 146 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-18648* 1/2" x 60 yds. 6.4 96 $108 $106 $103 roll(s) ADD
S-10318* 3/4" x 60 yds. 48 142 139 135 roll(s) ADD
S-10319   1" x 60 yds. 36 185 176 171 roll(s) ADD
S-10320   2" x 60 yds. 24 375 353 343 roll(s) ADD
  * SHIPS FROM ULINE IL
06/09/2026 06:22:03 AM; D USWEB5