3M 4947F VHB Acrylic Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to truck and trailer bodies and metal sheds.
  • Temperature range is -40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers – won't loosen or degrade adhesive. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.

3M 4947F VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-16406 3/4" x 36 yds. 85 lbs. 45 3 $226 $221 $217 roll(s) ADD
 S-16407 1" x 36 yds. 9 287 279 271 roll(s) ADD
SHIPS FROM ULINE IL
06/12/2026 12:15:34 PM; D USWEB5