Fans and HVAC
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
3M VHB Tape
>
3M F9460PC VHB Adhesive Transfer Tape
3M F9460PC VHB Adhesive Transfer Tape
2 MIL
21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
Incredible VHB
™
strength
guarantees a strong, invisible bond.
Attach office or warehouse signs.
Temperature range is –40°F to 300°F.
Resists moisture, UV and solvents. Indoor/outdoor.
Clear acrylic adhesive; polycoated Kraft paper liner. 3" core.
3M F9460PC VHB ADHESIVE TRANSFER TAPE
UL Listing 746C
MODEL
NO.
SIZE
TENSILE
STRENGTH
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-18662
1/2"
x
60 yds.
100 lbs.
2.0
72
$41
$39
$38
roll(s)
ADD
S-14906
1"
x
60 yds.
36
70
68
67
roll(s)
ADD
< Back to Mobile Site
06/10/2026 11:24:18 PM; D
USWEB11
close