Fans and HVAC
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
3M VHB Tape
>
3M 4941 VHB Acrylic Foam Tape
3M 4941 VHB Acrylic Foam Tape
45 MIL
21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
Incredible VHB strength
guarantees a strong bond.
Soft conformable foam molds to irregular surfaces.
Bonds well to painted metals, plastic and glass such as cabinets to walls.
Temperature range is –40°F to 200°F.
Dampens noise, shock and vibration.
Resists moisture, UV, solvents and plasticizers –won't loosen or degrade adhesive. Indoor/outdoor.
Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.
3M 4941 VHB ACRYLIC FOAM TAPE
UL Listing 746C
MODEL
NO.
SIZE
TENSILE
STRENGTH
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-10114
1/2"
x
36 yds.
85 lbs.
45
18
$138
$135
$132
roll(s)
ADD
S-10115
3/4"
x
36 yds.
12
183
180
176
roll(s)
ADD
S-10116
1"
x
36 yds.
9
230
226
220
roll(s)
ADD
S-17643
2"
x
36 yds.
6
456
448
440
roll(s)
ADD
< Back to Mobile Site
06/10/2026 06:53:27 AM; D
USWEB25
close