Dri-Shield® Heavy Duty Bags

MOISTURE BARRIER

Maximum puncture resistance protects electronic devices from static and moisture damage.
  • Extra thick 7 mil bags won't rip when vacuum packaged.
  • Excellent for tubes, trays and reels with sharp edges.
  • MVTR of ≤ 0.03.

DRI-SHIELD® HEAVY DUTY BAGS

MEETS THE REQUIREMENTS OF MIL-STD-3010 4046,
EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 ADD TO
CART
1 3 6 10+
S-15502 4 x 6" 2 $54 $50 $44 $41  ADD
S-15503 10 x 12" 7 137 126 116 105  ADD
S-15504 15 x 18" 15 263 242 221 200  ADD
06/13/2026 05:45:47 AM; D USWEB31