Variation 2 Shipper Kits

For Packing Groups l, ll and lll

Safely ship solids or liquids in any type of inner container – Bottles, jars, cans.
  • Inner containers must pass a valid hydrostatic pressure test for air shipments.
  • Vermiculite – Grade 4. Inert absorbent recommended for shipping hazardous liquids and chemicals.
  • Includes carton, liner and tie. Vermiculite sold separately.

VARIATION 2 SHIPPER KITS

SOLD IN MULTIPLES OF 15
MODEL
NO.
UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT ADD TO
CART
15 45 90+
 S-16423 4GV/X2.3/S 3/43/43/4" 275# DW $4.30 $4.10 $3.90  ADD
 S-16424 4GV/X3.9/S 7/87/813 9/16" 5.70 5.40 5.00  ADD
 S-16425 4GV/X5.1/S 1/81/83/4" 5.80 5.50 5.20  ADD
 S-18013 4GV/X11.7/S 10 3/410 3/415 3/4" 6.70 6.30 6.10  ADD
 S-14955 4GV/X13/S 121212" 6.80 6.40 6.20  ADD
 S-16426 4GV/X15/S 121216" 8.30 7.90 7.40  ADD
 S-20993 4GV/X17/S 121220" 9.70 9.40 8.40  ADD
 S-19911 4GV/X17/S 131313" 7.50 6.80 6.40  ADD
 S-18014 4GV/X8.3/S 13 1/27/813 9/16" 6.30 6.10 5.70  ADD
 S-22742 4GV/X21/S 141414" 9.20 8.50 8.00  ADD
 S-14956 4GV/X24.3/S 151515" 10.80 10.20 9.60  ADD
 S-20405 4GV/X27.3/S 161616" 12.40 11.90 11.20  ADD

SOLD IN MULTIPLES OF 10
MODEL
NO.
UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT ADD TO
CART
10 50 100+
 S-18980 4GV/X33.4/S 181818" 275# DW $15.60 $14.60 $13.80  ADD
 S-22743 4GV/X36.4/S 191919"

350# DW

16.50 15.40 14.60  ADD
 S-14957 4GV/X39.4/S 202020" 19.60 18.50 17.40  ADD
 S-18015 4GV/X24.6/S 2111 3/417 1/4" 275# DW 11.60 11.00 10.10  ADD
 S-16427 4GV/X19/S 241511" 11.90 11.30 10.50  ADD

VERMICULITE

Meets ICAA and IATA hazardous materials requirements
MODEL
NO.
GRADE SIZE WT.
(LBS.)
PRICE EACH (MIN. 2) ADD TO
CART
2 5 10+
S-3393 4 4 cu. ft. bag 16 $48 $47 $46 bags ADD
06/12/2026 07:11:35 AM; D USWEB29