Home >
Bags, Poly / Plastic >
Anti-Static Poly Bags >
Uline 4 Mil Anti-Static Poly Bags
|
|
|
|
Uline 4 Mil Anti-Static Poly Bags

|
|
 | Safeguard electronic components from static build-up. |
 | - Anti-static, non-corrosive virgin polyethylene film.

- Heat sealable with Impulse Sealers.

- Custom sizes, thicknesses and larger volumes:
Contact Uline.

|
|
|
| | | | | MEETS MIL. SPEC. MIL-PRF-81705E | MODEL NO. | INSIDE W x L | LBS./ CTN. | QTY./ CTN. | PRICE PER CARTON | ADD TO CART | | 1 | 3 | 6+ | | S-5251 | 2 x 3" | 2 | 1,000 | $17 | $16 | $15 | |  | | S-6589 | 2 x 7" | 4 | 1,000 | 33 | 31 | 29 | |  | | S-3713 | 3 x 5" | 4 | 1,000 | 25 | 23 | 21 | |  | | S-6590 | 3 x 7" | 5 | 1,000 | 36 | 33 | 30 | |  | | S-3714 | 4 x 6" | 7 | 1,000 | 37 | 34 | 31 | |  | | S-7649 | 4 x 8" | 9 | 1,000 | 61 | 57 | 52 | |  | | S-6591 | 4 x 16" | 16 | 1,000 | 102 | 92 | 84 | |  | | S-5252 | 5 x 7" | 9 | 1,000 | 51 | 48 | 43 | |  | | S-6592 | 5 x 8" | 10 | 1,000 | 53 | 49 | 45 | |  | | S-5253 | 6 x 6" | 10 | 1,000 | 54 | 50 | 46 | |  | | S-3715 | 6 x 8" | 13 | 1,000 | 64 | 58 | 53 | |  | | S-6593 | 6 x 9" | 14 | 1,000 | 81 | 75 | 70 | |  | | S-3716 | 6 x 10" | 16 | 1,000 | 75 | 68 | 62 | |  | | S-6594 | 6 x 12" | 18 | 1,000 | 98 | 89 | 82 | |  | | S-3717 | 8 x 10" | 22 | 1,000 | 92 | 84 | 75 | |  | | S-5254 | 8 x 12" | 26 | 1,000 | 111 | 101 | 90 | |  | | S-6595 | 8 x 16" | 33 | 1,000 | 142 | 128 | 116 | |  | | S-3718 | 9 x 12" | 29 | 1,000 | 119 | 107 | 98 | |  | | S-3719 | 10 x 12" | 32 | 1,000 | 130 | 118 | 107 | |  | | S-6596 | 10 x 14" | 36 | 1,000 | 153 | 138 | 123 | |  | | S-7650 | 10 x 16" | 22 | 500 | 85 | 77 | 69 | |  | | S-6597 | 12 x 12" | 37 | 1,000 | 156 | 141 | 127 | |  | | S-3720 | 12 x 15" | 24 | 500 | 95 | 87 | 78 | |  | | S-3721 | 12 x 18" | 29 | 500 | 113 | 102 | 92 | |  | | S-6598 | 12 x 22" | 34 | 500 | 138 | 125 | 112 | |  | | S-6599 | 12 x 24" | 37 | 500 | 153 | 139 | 124 | |  | | S-6600 | 14 x 18" | 32 | 500 | 131 | 119 | 107 | |  | | S-5892 | 15 x 18" | 35 | 500 | 145 | 131 | 121 | |  | | S-5255 | 16 x 20" | 42 | 500 | 164 | 151 | 136 | |  | | S-5893 | 18 x 20" | 23 | 250 | 95 | 86 | 77 | |  | | S-3722 | 18 x 24" | 29 | 250 | 116 | 105 | 94 | |  | | S-6601 | 20 x 24" | 31 | 250 | 129 | 118 | 105 | |  | | S-6602 | 24 x 30" | 46 | 250 | 191 | 173 | 156 | |  | | S-5256 | 24 x 36" | 23 | 100 | 85 | 77 | 71 | |  | | S-6603 | 26 x 36" | 24 | 100 | 91 | 83 | 74 | |  | | S-6604 | 30 x 36" | 28 | 100 | 104 | 94 | 85 | |  | | S-6605 | 36 x 36" | 33 | 100 | 126 | 113 | 102 | |  | | S-12557 | 36 x 48" | 31 | 75 | 104 | 94 | 85 | |  |
|
|
|
| |
|