Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
WEB3
0
Home
>
Boxes, Corrugated
>
Corrugated Boxes (200# Test)
> UPS Dimensional Boxes
UPS Dimensional Boxes
These boxes are the maximum size recommended to avoid additional charges under the UPS Dimensional Weight rule.
Additional info for UPS dimensional weight
.
UPS DIMENSIONAL BOXES
CORRUGATED
200 LB. TEST
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25
100
250
500
1,000+
S-4753
10 x 10 x 38"
$1.51
$1.43
$1.33
$1.26
$1.20
25
/
250
42
S-14273
14 x 14 x 20"
1.45
1.31
1.23
1.12
1.08
20
/
140
34
S-4622
14 x 14 x 19"
1.41
1.27
1.17
1.09
1.05
20
/
240
32
S-4318
15 x 15 x 15"
1.01
1.01
1.01
1.01
1.01
25
/
250
38
S-4445
17 x 17 x 14"
1.64
1.42
1.28
1.18
1.10
25
/
250
49
S-4898
18 x 12 x 18"
1.39
1.28
1.21
1.16
1.10
25
/
125
40
S-4238
18 x 16 x 14"
1.46
1.38
1.30
1.23
1.16
25
/
250
45
S-4399
18 x 18 x 12"
1.20
1.20
1.20
1.20
1.20
20
/
240
40
S-4207
20 x 14 x 14"
1.55
1.42
1.34
1.24
1.14
20
/
240
35
S-4339
20 x 16 x 12"
1.54
1.41
1.33
1.23
1.13
25
/
250
45
S-4364
20 x 20 x 10"
1.66
1.57
1.48
1.39
1.34
15
/
150
32
S-4734
22 x 14 x 14"
1.60
1.47
1.41
1.28
1.20
20
/
240
38
S-4651
22 x 22 x 8"
1.93
1.75
1.66
1.54
1.45
15
/
120
35
S-4217
24 x 14 x 12"
1.57
1.45
1.37
1.26
1.16
20
/
240
36
S-4800
24 x 16 x 10"
1.64
1.53
1.48
1.38
1.30
15
/
120
30
S-13325
24 x 20 x 8"
2.09
1.94
1.81
1.67
1.55
20
/
140
43
S-4548
24 x 24 x 7"
2.16
1.99
1.87
1.76
1.67
10
/
120
27
S-12654
26 x 16 x 10"
2.09
1.91
1.75
1.67
1.51
20
/
240
38
S-4664
26 x 26 x 6"
1.95
1.95
1.95
1.95
1.95
10
/
120
30
S-4914
28 x 12 x 12"
1.79
1.65
1.54
1.44
1.31
20
/
240
35
S-4459
28 x 24 x 6"
2.58
2.37
2.22
2.07
1.92
10
/
240
27
S-13328
29 x 17 x 7"
1.89
1.79
1.67
1.56
1.45
20
/
240
38
S-4403
30 x 14 x 10"
1.70
1.60
1.51
1.39
1.31
10
/
120
20
S-11386
30 x 20 x 6"
1.81
1.70
1.61
1.48
1.41
15
/
150
35
S-4553
30 x 5 x 24"
1.35
1.35
1.35
1.35
1.35
10
/
120
21
S-4672
36 x 10 x 10"
1.35
1.26
1.16
1.11
1.04
20
/
240
34
S-4747
36 x 24 x 4"
3.06
2.89
2.69
2.59
2.31
10
/
120
29
S-4835
8 x 8 x 60"
2.67
2.53
2.18
2.08
1.89
15
/
360
35
WHITE
200 LB. TEST
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25
100
250
500
1,000+
S-4933
16 x 16 x 16"
$1.95
$1.76
$1.61
$1.47
$1.41
25
/
125
47
MULTI-DEPTH
200 LB. TEST
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25
100
250
500
1,000+
S-4370
16 x 16 x 16"
$1.88
$1.67
$1.54
$1.41
$1.30
25
/
125
47
S-4636
18 x 18 x 12"
1.82
1.70
1.61
1.54
1.43
20
/
120
38
S-4641
20 x 14 x 14"
1.84
1.71
1.62
1.55
1.44
15
/
150
25
HEAVY-DUTY CORRUGATED
275 LB. TEST, SINGLE WALL
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25
100
250
500
1,000+
S-14223
14 x 4 x 68"
$5.86
$5.50
$5.13
$4.64
$4.47
10
/
240
37
S-4627
16 x 16 x 16"
2.07
1.83
1.71
1.57
1.51
25
/
125
66
S-4771
18 x 18 x 12"
2.08
1.91
1.82
1.74
1.66
25
/
125
63
HEAVY-DUTY CORRUGATED
275 LB. TEST, DOUBLE WALL
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25
100
250
500
1,000+
S-4774
16 x 16 x 16"
$2.40
$2.40
$2.40
$2.40
$2.40
15
/
90
49
S-4968
18 x 18 x 12"
2.33
2.33
2.33
2.33
2.33
10
/
90
30