Home >
Boxes, Corrugated >
Wood Crates >
Wood Crates
|
|
|
|
|
 | Vault-like protection for your export shipments. |
 | - 1/4" thick plywood prevents transportation and weather damage.
- Ships flat for easy storage.
- Assembles in minutes with only a screwdriver.
- S-9921 comes without pallet.
- Export certified.
|
|
|
| WOOD CRATES | MODEL NO. | OUTSIDE DIM. L x W x H | INSIDE DIM. L x W x H | WEIGHT CAP. | STACKING STRENGTH | WT. (LBS.) | PRICE EACH | ADD TO CART | | 1 | 5 | 10+ | | | S-9921* | 24 x 20 x 20" | 23 3/16 x 19 3/16 x 19 1/2" | 300 lbs. | 12,000 lbs. | 20 | $61 | $56 | $52 | |  | | | S-13371 | 24 x 24 x 28 3/4" | 23 3/16 x 23 3/16 x 23 3/16" | 400 lbs. | 10,000 lbs. | 34 | 90 | 83 | 78 | |  | | | S-13372 | 36 x 22 x 22" | 35 3/16 x 21 3/16 x 16 1/2" | 750 lbs. | 10,000 lbs. | 36 | 97 | 89 | 83 | |  | | | S-13373 | 36 x 36 x 36" | 35 3/16 x 35 3/16 x 30 1/2" | 2,000 lbs. | 10,000 lbs. | 65 | 164 | 150 | 141 | |  | | ▪ | S-11302 | 41 x 28 3/4 x 25 1/2" | 40 3/16 x 27 7/8 x 20" | 2,000 lbs. | 11,000 lbs. | 56 | 130 | 120 | 112 | |  | | ▪ | S-15188* | 48 x 40 x 30" | 47 3/16 x 39 3/16 x 29 1/2" | 3,000 lbs. | 10,000 lbs. | 65 | 150 | 138 | 130 | |  | | ▪ | S-9922 | 48 x 40 x 42" | 47 3/16 x 39 3/16 x 36 1/2" | 3,000 lbs. | 10,000 lbs. | 89 | 175 | 160 | 150 | |  | | ▪ | S-12657 | 48 x 45 x 35" | 47 3/16 x 44 3/16 x 29 1/2" | 2,000 lbs. | 12,000 lbs. | 98 | 191 | 177 | 165 | |  | | ▪ | S-11303 | 48 x 48 x 48" | 47 3/16 x 47 3/16 x 42 1/2" | 3,000 lbs. | 9,000 lbs. | 118 | 217 | 203 | 191 | |  | | ▪ | S-10719 | 58 x 42 x 46" | 57 3/16 x 41 3/16 x 40 1/2" | 3,100 lbs. | 8,000 lbs. | 130 | 219 | 205 | 193 | |  | | ▪ | S-15189 | 60 x 48 x 48" | 59 3/16 x 47 3/16 x 42 1/2" | 3,500 lbs. | 7,000 lbs. | 141 | 290 | 275 | 263 | |  | | ▪ | S-14459 | 60 x 60 x 48" | 59 1/4 x 59 1/4 x 42 1/2" | 3,500 lbs. | 7,000 lbs. | 162 | 317 | 301 | 287 | |  | | ▪ | S-12658 | 67 x 30 x 30" | 66 3/16 x 29 3/16 x 25" | 1,550 lbs. | 10,000 lbs. | 94 | 200 | 186 | 174 | |  | | ▪ | S-14460 | 72 x 48 x 48" | 71 1/4 x 47 1/4 x 42 1/2" | 3,500 lbs. | 7,000 lbs. | 160 | 304 | 287 | 274 | |  | | ▪ | S-15190 | 84 x 48 x 48" | 83 3/16 x 47 1/4 x 42 1/2" | 3,500 lbs. | 7,000 lbs. | 202 | 385 | 364 | 348 | |  | |
|
|
| |
|