1,100 Lb. Triple Wall Boxes



HEAVY DUTY

Ship heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.

  • 1,100 lb. triple wall corrugated is over 1/2" thick.

  • Triple Wall RSC - Super strong one-piece box. No separate lid.

BULK CARGO CONTAINERS
1,100 LB. TRIPLE WALLSOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAPACITY
TESTSHPG.
WEIGHT
PRICE EACHBUNDLE/
BALE QTY.
ADD TO
CART
5 25+
 S-11300 36 x 36 x 36" 1,200 lbs.1,100# TW 24 lbs.$34.30$33.255/30Add to Cart
 S-4967 40 x 30 x 30" 1,200 lbs. 20 lbs.30.9530.05Add to Cart
 S-4931 48 x 40 x 36" 1,500 lbs. 28 lbs.37.7537.75Add to Cart
 S-16337 48 x 48 x 36" 1,400 lbs. 40 lbs.60.3058.90Add to Cart
 S-14246 48 x 48 x 48" 1,400 lbs. 45 lbs.70.1068.35Add to Cart
SHIPS VIA MOTOR FREIGHT
            
TRIPLE WALL REUSABLE SHIPPING CONTAINERS (RSC)
 S-13331 24 x 24 x 24" 1,050 lbs.1,100# TW 14 lbs.$21.25$20.605/30Add to Cart
 S-11301 30 x 30 x 30" 1,100 lbs. 21 lbs.31.6030.65Add to Cart
 S-16338 48 x 40 x 36" 1,500 lbs. 40 lbs.56.2054.55Add to Cart
SHIPS VIA MOTOR FREIGHT
 
    Home        Shop Uline        Jobs        Request Catalog   
    Contact Us        Site Map        Shipping Boxes        Privacy / Terms   
    1-800-958-5463        Product Index        Plastic Bags        Uline.ca   
0
102
D