275 Lb. Test Single Wall Boxes

HEAVY DUTY

Greater bursting strength than 200 lb. test boxes. Guarantee shipments arrive intact.
  • UPS recommended weight capacity up to 65 lbs.

    Single Wall Box: 3/16 in. Thick

275 LB. TEST SINGLE WALL BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-25 100 250 500 1,000+
  S-4876    6 x 6 x 6" $1.10 $1.01 $.87 $.81 $.77   25 / 1500 11 lbs.  ADD
  S-4591    8 x 8 x 8" 1.53 1.33 1.17 1.11 1.06 25 / 750 17 lbs.  ADD
  S-16709  10 x 8 x 6" 1.60 1.41 1.21 1.17 1.11 25 / 750 17 lbs.  ADD
  S-4603  10 x 10 x 10" 1.83 1.71 1.60 1.56 1.45 25 / 500 26 lbs.  ADD
  S-14226  11 1/4 x 8 3/4 x 6" 1.62 1.53 1.38 1.26 1.19 25 / 750 21 lbs.  ADD
  S-16720  11 1/4 x 8 3/4 x 10" 2.01 1.86 1.64 1.57 1.51 25 / 500 25 lbs.  ADD
  S-4783  11 1/4 x 8 3/4 x 12" 2.20 2.07 1.80 1.69 1.60 25 / 500 32 lbs.  ADD
  S-4784  12 x 6 x 6" 1.51 1.33 1.19 1.14 1.08 25 / 500 19 lbs.  ADD
  S-14227  12 x 10 x 6" 1.86 1.76 1.60 1.55 1.51 25 / 500 24 lbs.  ADD
  S-15035  12 x 10 x 8" 1.91 1.80 1.62 1.57 1.55 25 / 500 27 lbs.  ADD
  S-4770  12 x 12 x 6" 1.92 1.81 1.69 1.60 1.57 25 / 500 27 lbs.  ADD
  S-4475  12 x 12 x 12" 2.36 2.23 2.05 1.92 1.87 25 / 500 38 lbs.  ADD
  S-15048  14 x 12 x 10" 2.94 2.69 2.43 2.22 2.11 25 / 500 39 lbs.  ADD
  S-4718  14 x 14 x 14" 3.98 3.59 3.26 2.97 2.80 25 / 250 51 lbs.  ADD
  S-15054  16 x 12 x 8" 2.88 2.65 2.37 2.18 2.07 25 / 250 38 lbs.  ADD
  S-13306  16 x 12 x 12" 3.40 3.10 2.81 2.58 2.37 25 / 250 45 lbs.  ADD
  S-4627  16 x 16 x 16" 4.67 4.14 3.89 3.58 3.49 25 / 125 66 lbs.  ADD
  S-13311  17 1/4 x 11 1/4 x 8" 2.61 2.37 2.27 2.11 1.94 25 / 250 36 lbs.  ADD
  S-4858  17 1/4 x 11 1/4 x 10" 2.75 2.58 2.43 2.27 2.16 25 / 250 41 lbs.  ADD
  S-4789  17 1/4 x 11 1/4 x 12" 2.97 2.80 2.62 2.43 2.30 25 / 250 43 lbs.  ADD
  S-4635  18 x 12 x 12" 3.15 2.99 2.81 2.62 2.45 25 / 250 47 lbs.  ADD
  S-4771  18 x 18 x 12" 4.55 4.17 3.98 3.77 3.60 25 / 125 63 lbs.  ADD
  S-4730  18 x 18 x 18" 5.91 5.30 5.05 4.65 4.37 10 / 120 32 lbs.  ADD
  S-4794  20 x 16 x 14" 4.92 4.60 4.26 3.99 3.86 15 / 120 36 lbs.  ADD
  S-4697  20 x 20 x 20" 6.88 6.42 6.05 5.65 5.38 10 / 120 42 lbs.  ADD
  S-4772  24 x 12 x 12" 3.73 3.58 3.39 3.32 3.01 25 / 250 56 lbs.  ADD
  S-4801  24 x 18 x 12" 5.25 5.04 4.72 4.54 4.26 15 / 120 45 lbs.  ADD
  S-12652  24 x 18 x 18" 6.92 6.67 6.18 5.88 5.53 10 / 120 40 lbs.  ADD
 ▪ S-4773  24 x 24 x 24" 9.91 9.18 8.46 8.02 7.66 10 / 120 60 lbs.  ADD
  S-4941  48 x 12 x 12" 7.36 7.16 6.54 6.34 5.95 10 / 120 38 lbs.  ADD
  ▪ SHIPS VIA MOTOR FREIGHT
11/03/2026 05:46:45 PM; D USWEB7