Fans and HVAC
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
Corrugated Boxes
>
Large Side Loaders
Enlarge & Video
Large Side Loaders
SLIDE YOUR PRODUCT IN EASILY
Full-overlap flaps
provide extra stacking strength and edge protection.
Recommended for artwork, mirrors and other flat or narrow products.
200 LB. TEST SIDE LOADER WITH FULL-OVERLAP FLAPS
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
ADD TO
CART
25
100
250
500
1,000+
S-17997
8
x
4
x
46"
$3.73
$3.40
$3.28
$3.14
$3.02
15
/
360
ADD
S-12650
8
x
4
x
52"
3.33
3.33
3.33
3.33
3.33
15
/
480
ADD
S-17999
13
x
3
x
30"
3.29
2.93
2.83
2.75
2.59
25
/
375
ADD
S-17998
14
x
4
x
42"
5.00
4.63
4.40
4.12
3.89
15
/
240
ADD
S-19782
14
x
4
x
52"
6.00
5.51
5.27
4.94
4.65
15
/
240
ADD
S-14223
*
14
x
4
x
68"
12.05
11.31
10.56
9.54
9.18
10
/
240
ADD
S-14224
*
18
x
6
x
45"
11.67
10.97
10.20
9.22
8.89
5
/
120
ADD
S-18000
*
18
x
7
x
52"
13.29
12.51
11.67
10.58
10.14
5
/
120
ADD
S-4922
*
20
x
8
x
50"
10.29
10.29
10.29
10.29
10.29
5
/
120
ADD
▪
S-14225
*
20
x
8
x
60"
17.25
15.80
14.66
13.55
12.92
5
/
120
ADD
S-4552
24
x
5
x
18"
1.97
1.97
1.97
1.97
1.97
25
/
250
ADD
S-4998
24
x
5
x
24"
3.50
3.20
2.96
2.77
2.64
10
/
140
ADD
S-18319
*
24
x
6
x
18"
5.95
5.37
4.85
4.45
4.17
10
/
140
ADD
S-12653
26
x
6
x
20"
3.89
3.63
3.33
3.16
2.93
10
/
140
ADD
S-4805
28
x
4
x
24"
3.93
3.70
3.40
3.18
2.96
10
/
120
ADD
▪
S-4768
28
x
5
1
/
2
x
38"
5.50
5.13
4.77
4.41
4.22
20
/
120
ADD
▪
S-10659
28
x
6
x
52"
8.86
8.63
8.41
8.28
8.08
5
/
125
ADD
S-4553
30
x
5
x
24"
2.89
2.89
2.89
2.89
2.89
10
/
120
ADD
S-18320
*
30
x
6
x
24"
8.50
7.66
6.93
6.34
5.95
10
/
140
ADD
S-10660
*
30
x
6
x
30"
9.87
8.95
8.06
7.39
6.93
10
/
120
ADD
▪
S-18321
*
30
x
6
x
40"
12.20
11.05
9.96
9.15
8.53
10
/
140
ADD
▪
S-4947
36
x
5
x
24"
4.53
4.34
4.05
3.74
3.52
10
/
140
ADD
▪
S-4554
36
x
5
x
30"
4.28
4.28
4.28
4.28
4.28
20
/
120
ADD
▪
S-4680
*
36
x
5
1
/
2
x
48"
13.97
12.92
11.45
10.38
9.40
10
/
140
ADD
▪
S-10663
*
36
x
6
x
36"
13.62
12.32
11.21
10.23
9.35
10
/
120
ADD
▪
S-4679
*
36
x
6
x
42"
8.40
8.40
8.40
8.40
8.40
10
/
140
ADD
▪
S-11212
*
36
x
8
x
30"
11.84
10.81
9.76
8.76
8.09
10
/
140
ADD
▪
S-4929
*
40
x
5
x
45"
17.06
15.40
14.01
12.78
11.67
10
/
140
ADD
▪
S-11213
40
x
8
x
50"
23.56
21.30
19.41
18.36
16.74
5
/
90
ADD
▪
S-11214
*
44
x
6
x
35"
14.06
12.66
11.21
10.06
9.18
10
/
140
ADD
▪
S-12773
*
48
x
8
x
24"
14.58
13.17
11.98
10.87
9.88
10
/
140
ADD
▪
S-4878
*
54
x
8
x
28"
17.86
16.15
14.70
13.32
12.14
5
/
125
ADD
▪
S-15111
*
56
x
10
x
32"
22.14
19.95
18.23
16.48
15.03
5
/
125
ADD
* 275 LB. TEST
275 LB. TEST DOUBLE WALL (DW)
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/09/2026 07:20:48 PM; D
USWEB33
close