Cube Boxes

200 LB. TEST

Choose these popular sizes for round, cubic or odd-shaped items.
  • Order by 6 pm for same day shipping.
  • Ships flat for freight and storage savings.
  • Quantity quotes available.

200 LB. TEST CUBE CORRUGATED BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25 100 250 500 1000+
  S-13287      333" $.37 $.36 $.35 $.33 $.31 25 / 3000 2  ADD
  S-4040      444" .32 .32 .32 .32 .32 25 / 2500 3  ADD
  S-4050      555" .41 .41 .41 .41 .41 25 / 1800 5  ADD
  S-4062      666" .45 .45 .45 .45 .45 25 / 1800 7  ADD
  S-4315      777" .61 .61 .61 .61 .61 25 / 900 10  ADD
  S-4084      888" .66 .66 .66 .66 .66 25 / 900 12  ADD
  S-4094      999" .82 .82 .82 .82 .82 25 / 600 16  ADD
  S-4105    101010" .84 .84 .84 .84 .84 25 / 500 19  ADD
  S-4316    111111" 1.67 1.48 1.44 1.24 1.19 25 / 500 22  ADD
  S-4125    121212" 1.09 1.09 1.09 1.09 1.09 25 / 500 27  ADD
  S-4317    131313" 1.49 1.49 1.49 1.49 1.49 25 / 500 31  ADD
  S-4142    141414" 1.72 1.72 1.72 1.72 1.72 25 / 250 38  ADD
  S-4318    151515" 1.97 1.97 1.97 1.97 1.97 25 / 250 41  ADD
  S-4166    161616" 2.16 2.16 2.16 2.16 2.16 25 / 125 47  ADD
  S-4172    171717" 3.85 3.40 3.13 2.84 2.68 25 / 150 53  ADD
  S-4185    181818" 2.70 2.70 2.70 2.70 2.70 20 / 120 48  ADD
  S-4860    191919" 4.39 4.00 3.89 3.54 3.32 10 / 120 27  ADD
  S-4201    202020" 3.50 3.50 3.50 3.50 3.50 10 / 120 29  ADD
S-14288    212121" 5.55 5.13 4.78 4.46 4.10 15 / 150 46  ADD
S-4319    222222" 4.17 4.17 4.17 4.17 4.17 10 / 120 34  ADD
S-20542    232323" 6.57 6.12 5.76 5.33 4.98 10 / 150 38  ADD
S-4247    242424" 5.14 5.14 5.14 5.14 5.14 10 / 120 42  ADD
S-4699    252525" 6.90 6.69 6.57 6.30 5.82 10 / 120 45  ADD
S-4190    262626" 8.06 7.69 7.29 6.87 6.43 10 / 120 49  ADD
S-4433    282828" 9.70 8.95 8.40 8.19 7.75 5 / 120 28  ADD
S-4366    303030" 11.16 10.27 9.65 9.42 8.89 5 / 120 33  ADD
S-4434    323232" 12.31 11.70 11.26 10.67 10.32 5 / 120 37  ADD
S-4193    363636" 11.16 11.16 11.16 11.16 11.16 10 / 120 92  ADD
  SHIPS VIA MOTOR FREIGHT
12/18/2025 01:32:32 AM; D USWEB25