Folding Security Gates

Control access to hallways and receiving doors without affecting ventilation or visibility.
  • Corrosion-resistant, 15-gauge, galvanized steel webbing. 12-gauge steel frame.
  • Gates pivot and swing 180° for unobstructed access.
  • Includes bearing washers, brackets and casters.
  • Fixed Single – Sized for pedestrian entryways and doors.
  • Fixed Double – For garage and dock entries. Center drop pin stabilizes gate when closed.
  • Heavy Duty – For extra-wide receiving doors and storefronts. Fixed Double with 14" axles and 2" rubber casters for extra stability.

FIXED SINGLE FOLDING SECURITY GATES

MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE PER SET ADD TO
CART
WIDTH HEIGHT WIDTH HEIGHT 1 2+
 H-3691* Fixed Single 3-4' 6' 11" 1/2' 31 $195 $190  ADD
 H-3692* 4-5' 38 235 230  ADD
 H-3693* 5-6' 36 250 245  ADD
 H-4890* 7-8' 47 285 280  ADD
 H-6371* Fixed Single 3-4' 7' 11" 1/2' 40 260 255  ADD
 H-6372* 5-6' 52 290 285  ADD
 H-6373 7-8' 63 340 330  ADD
* SHIPS VIA UPS SHIPS VIA MOTOR FREIGHT

FIXED DOUBLE FOLDING SECURITY GATES

MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE PER SET ADD TO
CART
WIDTH HEIGHT WIDTH HEIGHT 1 2+
 H-2827* Fixed Double 6-8' 6' 11" 1/2' 56 $315 $310  ADD
 H-2828 8-10' 62 365 355  ADD
 H-2829 10-12' 69 390 380  ADD
 H-3419 12-14' 82 455 445  ADD
 H-3694 14-16' 89 510 495  ADD
 H-4099 16-18' 97 550 530  ADD
 H-4891 18-20' 99 585 565  ADD
 H-3695 Fixed Double 6-8' 7' 11" 1/2' 92 375 365  ADD
 H-2830 8-10' 86 410 400  ADD
 H-3696 10-12' 90 470 455  ADD
 H-3420 12-14' 108 520 505  ADD
 H-3697 14-16' 141 630 610  ADD
 H-4100 16-18' 151 685 660  ADD
 H-4892 18-20' 134 700 675  ADD
 H-4893 Fixed Double 8-10' 8' 11" 1/2' 98 455 445  ADD
 H-4894 10-12' 108 555 535  ADD
 H-4895 12-14' 118 620 600  ADD
 H-5629 14-16' 135 660 635  ADD
 H-6374 16-18' 142 700 675  ADD
 H-8202 18-20' 150 735 710  ADD
* SHIPS VIA UPS SHIPS VIA MOTOR FREIGHT

HEAVY DUTY FOLDING SECURITY GATES

MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE PER SET ADD TO
CART
WIDTH HEIGHT WIDTH HEIGHT 1 2+
 H-6375 Heavy Duty
Fixed Double
20-22' 6' 20" 1/2' 143 $850 $820  ADD
 H-6376 22-24' 149 905 875  ADD
 H-6377 Heavy Duty
Fixed Double
20-22' 7' 20" 1/2' 192 1,005 970  ADD
 H-6378 22-24' 201 1,065 1,030  ADD
  SHIPS VIA MOTOR FREIGHT
06/09/2026 07:05:51 AM; D USWEB14