GO Search

Steel Dock Boards

FORKLIFT USE

Built to handle your heaviest traffic in loading and unloading trucks.
  • Forklift maneuverability: loops flip up for easy forklift access.
  • Steel pins safely anchor board between dock and truck.
  • Non-slip diamond plate surface; side curbs stop runoffs.
  • Heavy-duty all-welded steel construction.

    Dock, Truck, & Dock Board
  Drop ships in 2 days from TX.
MODEL
NO.
SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-1828  60 x 48" 15,000 430   7" $945 ADD
H-1829  60 x 60" 540   9" 1,105 ADD
H-1830  60 x 72" 625 11" 1,265 ADD
H-3335  72 x 48" 495   7" 1,055 ADD
H-1831  72 x 60" 625   9" 1,190 ADD
H-2113  72 x 72" 720 11" 1,450 ADD
H-3604  72 x 84" 801 13" 1,630 ADD
H-2724  72 x 96" 899 15" 1,810 ADD
H-4783  84 x 60" 686   9" 1,435 ADD
H-3336  84 x 72" 823 11" 1,650 ADD
H-2725  60 x 48" 20,000 507   7" 1,095 ADD
H-2726  60 x 60" 604   9" 1,275 ADD
H-2727  60 x 72" 702 11" 1,450 ADD
H-3337  72 x 48" 585   7" 1,180 ADD
H-2728  72 x 60" 698   9" 1,435 ADD
H-2729  72 x 72" 812 11" 1,650 ADD
H-3605  72 x 84" 908 13" 1,860 ADD
H-2730  72 x 96" 1,022 15" 2,070 ADD
H-4784  84 x 60" 775   9" 1,605 ADD
H-3338  84 x 72" 1,006 11" 1,850 ADD
    * Usable width about 6" less than overall width.
  ** Capacity = Triple the capacity of your forklift.
*** Vertical distance between dock floor and truck bed.
07/30/2016 01:50:24 PM; D --