Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
DC-UCUSWEB2
0
0/0.0
Home
>
Warehouse Supplies & Equipment
>
Warehouse Fans
> Evaporative Cooler
Evaporative Cooler
Portable, temporary "swamp" cooler. Cools up to
2,650
square feet.
Recommended for stage events, hospitality tents and auto repair shops.
32-gallon water tank for 3 hours of cooling or connect to garden hose for all-day use.
Lowers air temperature 15-25°F.
Durable, leak-proof polyethylene housing.
Auto pump shut-off when water level is low.
Easy rolling. 4" casters: 2 swivel, 2 locking.
5 evaporative pads included.
UL/C-UL listed.
EVAPORATIVE COOLER
115 VOLTS
1 YEAR WARRANTY
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
AMPS
HP
CFM
WATER
CAPACITY
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3030
36"
64 x 68 x 33"
11.0
1/2
10,100
32 gal.
240
$2,499
SHIPS ASSEMBLED VIA MOTOR FREIGHT
REPLACEMENT PADS
MODEL
NO.
FITS
FAN SIZE
DIMENSIONS
W x H x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
5+
H-3031
36"
12 x 48 x 6"
4
$67
$59
Welcome to ULINE.
Which site would you prefer?
Uline.ca
- Ship to Canadian addresses, Billed in Canadian dollars($)
Uline.com
- Ship to US addresses, Billed in US dollars($)