Polypropylene Rope

The only rope that floats. Use for dock lines, pools, watersports.
  • Highly visible and lightweight.
  • Resists rot, mildew, moisture and chemicals.
  • Twisted Polypropylene Rope – 3 strand.
  • Hollow Braid Polypropylene Rope – Super flexible, smooth diamond weave. Mark swimming lanes and anchor buoys.

    Polypropylene Rope

TWISTED POLYPROPYLENE ROPE

MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH ADD TO
CART
1 3 5+
   S-17657  3/16" 650 lbs.   1,200' 90 lbs.   $38 $37 $35  ADD
   S-12863*  1/4" 1,150 lbs.   600' 155 lbs.   29 28 27  Specify Color 
   S-12864*  3/8" 2,450 lbs.   600' 330 lbs.   63 61 59  Specify Color 
   S-12865*  1/2" 3,800 lbs.   600' 520 lbs.   106 103 100  Specify Color 
   S-14193  5/8" 5,600 lbs.   600' 780 lbs.   162 156 151  ADD
   S-14194  3/4" 7,650 lbs.   600' 1,050 lbs.   235 227 219  ADD
S-17658*  1" 12,800 lbs.   600' 1,800 lbs.   398 383 368  Specify Color 
   S-14195  3/8" 2,450 lbs.   600' 330 lbs.   73 67 62  ADD
S-14195 CA APPROVED TRUCK ROPE  SHIPS VIA MOTOR FREIGHT

HOLLOW BRAID POLYPROPYLENE ROPE

MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH ADD TO
CART
1 3 5+
S-15871 3/16" 450 lbs.    1,000' 65 lbs.   $33 $32 $30  ADD
S-15872 1/4" 1,000 lbs.    500' 140 lbs.   22 21 20  ADD
S-15873 3/8" 2,100 lbs.    500' 300 lbs.   47 45 43  ADD
06/09/2026 12:21:12 AM; D USWEB30