Aluminum Step Ladders

WERNER®

General-purpose ladders for use in your plant, your office and at home.
  • Lightweight and easy to carry around.
  • Non-slip treads help keep your feet stable as you work. 3" deep steps.
  • Nonslip rubber feet.
  • Pinch-proof spreaders.
  • Folds to only 6" wide.

ALUMINUM STEP LADDERS

Type 1A. Meets ANSI and OSHA Standards
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+

H-1559   2'   300 lbs. 17 x 19" 6 $80 $77  ADD

H-2795   4' 20 x 30" 11 135 130  ADD
  H-2796   6' 23 x 42" 16 175 165  ADD
  H-2797   8' 27 x 55" 23 245 235  ADD
  H-5619   10' 30 x 67" 31 340 325  ADD

 

SHIPS VIA MOTOR FREIGHT
06/09/2026 05:11:49 AM; D USWEB12