Fans and HVAC
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
Ladders
>
Rolling Ladders
Rolling Ladders
More Images & Video
59° angle ladders roll easily through warehouse aisles.
3 and 4 step models have four
2" spring-loaded swivel casters.
5 to 16 step models have four
4" diameter casters: 2 swivel,
2 rigid.
24" wide expanded metal steps.
450 lb. capacity.
Drop ships in 2 days from
MI, GA, CA, TX or PA.
10" Deep Top Step
- Slip-resistant surface.
20" Deep Top Step
- Extra stability when up high.
30" Deep Top Step
- Larger step area. Greater work space.
10" DEEP TOP STEP ROLLING LADDERS –
ASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-840-10
3
30"
60"
450 lbs.
30 x 26"
50
$327
$318
ADD
H-1082-10
4
40"
70"
30 x 31"
60
419
408
ADD
H-841-10
5
50"
80"
30 x 40"
97
536
525
ADD
H-1083-10
6
60"
90"
30 x 46"
109
596
588
ADD
H-843-10
7
70"
100"
30 x 53"
121
653
637
ADD
H-1084-10
8
80"
110"
32 x 58"
150
814
796
ADD
H-842-10
9
90"
120"
32 x 65"
165
887
870
ADD
H-1085-10
10
100"
130"
32 x 72"
173
972
956
ADD
H-844-10
11
110"
140"
32 x 78"
188
990
972
ADD
H-1554A-10
12
120"
162"
32 x 88"
215
1,290
1,269
ADD
10" DEEP TOP STEP ROLLING LADDERS –
UNASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-840U-10
3
30"
60"
450 lbs.
30 x 26"
58
$327
$318
ADD
H-1082U-10
4
40"
70"
30 x 33"
72
419
408
ADD
H-841U-10
5
50"
80"
30 x 40"
106
536
525
ADD
H-1083U-10
6
60"
90"
30 x 46"
123
596
588
ADD
H-843U-10
7
70"
100"
30 x 53"
136
653
637
ADD
H-1084U-10
8
80"
110"
32 x 58"
158
814
796
ADD
H-842U-10
9
90"
120"
32 x 65"
170
887
870
ADD
H-1085U-10
10
100"
130"
32 x 72"
183
972
956
ADD
H-844U-10
11
110"
140"
32 x 78"
195
990
972
ADD
H-1554U-10
12
120"
162"
32 x 88"
310
1,290
1,269
ADD
H-1555-10
13
130"
172"
42 x 95"
360
1,530
1,512
ADD
H-1556-10
14
140"
182"
42 x 101"
376
1,555
1,530
ADD
H-1557-10
15
150"
192"
42 x 108"
394
1,649
1,627
ADD
H-1558-10
16
160"
202"
42 x 114"
418
1,687
1,662
ADD
20" DEEP TOP STEP ROLLING LADDERS –
ASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-840-20
3
30"
60"
450 lbs.
30 x 36"
66
$427
$419
ADD
H-1082-20
4
40"
70"
30 x 41"
78
496
484
ADD
H-841-20
5
50"
80"
30 x 50"
111
633
625
ADD
H-1083-20
6
60"
90"
30 x 56"
122
763
751
ADD
H-843-20
7
70"
100"
30 x 63"
135
808
792
ADD
H-1084-20
8
80"
110"
32 x 68"
174
986
970
ADD
H-842-20
9
90"
120"
32 x 75"
184
1,034
1,017
ADD
H-1085-20
10
100"
130"
32 x 82"
204
1,128
1,113
ADD
20" DEEP TOP STEP ROLLING LADDERS –
UNASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-840U-20
3
30"
60"
450 lbs.
30 x 36"
82
$427
$419
ADD
H-1082U-20
4
40"
70"
30 x 43"
94
496
484
ADD
H-841U-20
5
50"
80"
30 x 50"
129
633
625
ADD
H-1083U-20
6
60"
90"
30 x 56"
145
763
751
ADD
H-843U-20
7
70"
100"
30 x 63"
158
808
792
ADD
H-1084U-20
8
80"
110"
32 x 68"
183
986
970
ADD
H-842U-20
9
90"
120"
32 x 75"
193
1,034
1,017
ADD
H-1085U-20
10
100"
130"
32 x 82"
212
1,128
1,113
ADD
H-844-20
11
110"
140"
32 x 88"
227
1,208
1,187
ADD
H-1554-20
12
120"
162"
32 x 98"
338
1,443
1,423
ADD
H-1555-20
13
130"
172"
42 x 105"
388
1,692
1,669
ADD
H-1556-20
14
140"
182"
42 x 111"
413
1,718
1,694
ADD
H-1557-20
15
150"
192"
42 x 118"
425
1,811
1,788
ADD
H-1558-20
16
160"
202"
42 x 124"
448
1,846
1,822
ADD
30" DEEP TOP STEP ROLLING LADDERS –
ASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-840-30
3
30"
60"
450 lbs.
30 x 46"
82
$510
$501
ADD
H-1082-30
4
40"
70"
30 x 51"
96
577
567
ADD
H-841-30
5
50"
80"
30 x 60"
125
716
707
ADD
H-1083-30
6
60"
90"
30 x 66"
135
901
893
ADD
H-843-30
7
70"
100"
30 x 73"
149
949
930
ADD
H-1084-30
8
80"
110"
32 x 78"
198
1,127
1,111
ADD
H-842-30
9
90"
120"
32 x 85"
203
1,175
1,156
ADD
H-1085-30
10
100"
130"
32 x 92"
235
1,269
1,253
ADD
30" DEEP TOP STEP ROLLING LADDERS –
UNASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-840U-30
3
30"
60"
450 lbs.
30 x 46"
106
$510
$501
ADD
H-1082U-30
4
40"
70"
30 x 53"
116
577
567
ADD
H-841U-30
5
50"
80"
30 x 60"
152
716
707
ADD
H-1083U-30
6
60"
90"
30 x 66"
167
901
893
ADD
H-843U-30
7
70"
100"
30 x 73"
180
949
930
ADD
H-1084U-30
8
80"
110"
32 x 78"
208
1,127
1,111
ADD
H-842U-30
9
90"
120"
32 x 85"
216
1,175
1,156
ADD
H-1085U-30
10
100"
130"
32 x 92"
233
1,269
1,253
ADD
H-844-30
11
110"
140"
32 x 98"
329
1,349
1,325
ADD
H-1554-30
12
120"
162"
32 x 108"
366
1,583
1,563
ADD
H-1555-30
13
130"
172"
42 x 115"
416
1,832
1,810
ADD
H-1556-30
14
140"
182"
42 x 121"
450
1,857
1,835
ADD
H-1557-30
15
150"
192"
42 x 128"
456
1,952
1,927
ADD
H-1558-30
16
160"
202"
42 x 134"
478
1,988
1,963
ADD
< Back to Mobile Site
06/12/2026 12:45:13 PM; D
USWEB7
close