Wheel Chocks

Wheel Chocks
Wheel Chocks - Orange Rubber, 9 3/4 x 8 x 6 Wheel Chocks - Rubber, 9 3/4 x 8 x 6 Wheel Chocks - Urethane, 8 x 11 x 8 Wheel Chocks - Aluminum, 7 x 10 x 8 Wheel Chocks - Laminated, 8 x 8 x 8 Wheel Chocks - Orange Rubber, 9 3/4 x 8 x 6 Wheel Chocks - Rubber, 9 3/4 x 8 x 6 Wheel Chocks - Urethane, 8 x 11 x 8 Wheel Chocks - Aluminum, 7 x 10 x 8 Wheel Chocks - Laminated, 8 x 8 x 8
KEEP YOUR LOADING DOCKS SAFE
  • Rubber Wheel Chocks – Rugged. Safe, secure grip.
  • Urethane Wheel Chocks – High visibility. Resists oils and chemicals.
  • Aluminum Wheel Chocks – Lightweight, durable. Cleats anchor to surfaces. Recommended for ice and cold weather.
  • Laminated Rubber Wheel Chocks – The "ultimate." Will not slip or creep. Heavier, thicker, solid.
  • Security chain helps prevent theft.

WHEEL CHOCKS

SOLD IN MULTIPLES OF 2
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE PER CHOCK ADD TO
CART
2 10+
  H-517  Black Rubber 9 3/4 x 8 x 6" 9 $21 any qty. chocks ADD
  H-4785  Orange Rubber 9 3/4 x 8 x 6" 9 $26 $24 chocks ADD
  H-1589  Urethane 8 x 11 x 8" 5 36 34 chocks ADD
  H-1590  Aluminum 7 x 10 x 8" 7 83 80 chocks ADD
  H-1591  Laminated 8 x 8 x 8" 12 37 35 chocks ADD
  H-546  Chain 15' 3 30 29 chains ADD
10/11/2026 12:05:49 AM; D USWEB8