GO Search
Snap Seal Tubes, Snap-Seal Tubes in Stock - ULINE

Snap-Seal Tubes

A pinch is all you need to seal our most economical tubes!
  • Rigid tube resists folding or bending.
  • Easy-to-close ends save time.
  • Stays closed - No need for tape.
  • Reusable - Easy to open without damaging contents.

    CUSTOM SIZES - SHIPS IN 2-5 DAYS.
    Available from 1 1/2" to 5" in diameter.
    Minimum order 250. Call for quote.
MODEL
NO.
INSIDE
DIAM.
INSIDE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE EACH (SOLD IN CARTON QTYS.) ADD TO
CART
50 100 250 500+
  S-1616  1 1/2" 9" .060 70 8 N/A $.62 $.58 $.54 ADD
  S-630 12" .060 70 14 N/A .63 .60 .56 ADD
  S-1617 15" .060 70 15 N/A .69 .64 .62 ADD
  S-631 18" .060 70 16 N/A .70 .67 .64 ADD
  S-1181 24" .060 70 18 N/A .75 .72 .67 ADD
  S-1618 30" .060 70 23 N/A .85 .83 .81 ADD
  S-1182  2" 12" .060 50 12 $.72 .63 .61 .59 ADD
  S-1619 15" .060 50 14 .73 .66 .63 .60 ADD
  S-632 18" .060 50 15 .74 .69 .66 .61 ADD
  S-1183 20" .060 50 16 .75 .72 .67 .63 ADD
  S-633 24" .060 50 17 .76 .73 .69 .64 ADD
  S-6215 WHITE 24" .060 50 17 .93 .87 .82 .79 ADD
  S-1184  2" 30" .070 50 21 1.09 1.04 .98 .92 ADD
  S-634 36" .070 50 23 1.31 1.21 1.15 1.10 ADD
  S-1620 43" .070 50 27 1.50 1.40 1.34 1.29 ADD
  S-2033  2 1/2" 12" .060 35 9 .76 .72 .67 .64 ADD
  S-2034 15" .060 35 11 .79 .76 .73 .69 ADD
  S-1621 18" .060 35 14 .83 .80 .77 .74 ADD
  S-2035 20" .070 35 15 .90 .87 .85 .83 ADD
  S-1185 24" .070 35 16 1.04 1.01 .98 .94 ADD
  S-1186 30" .070 35 21 1.14 1.11 1.08 1.05 ADD
  S-1187 36" .070 35 24 1.34 1.29 1.23 1.16 ADD
  S-2367  3" 12" .070 25 12 1.04 1.00 .93 .88 ADD
  S-1188 15" .070 25 14 1.05 1.01 .94 .89 ADD
  S-637 18" .070 25 16 1.10 1.06 1.02 .96 ADD
  S-13750 20" .070 25 17 1.15 1.10 1.05 1.00 ADD
  S-635 24" .070 25 18 1.24 1.18 1.12 1.07 ADD
  S-7009 26" .070 25 19 1.32 1.26 1.20 1.14 ADD
  S-1189 30" .070 25 20 1.40 1.34 1.29 1.23 ADD
  S-636 36" .080 25 23 1.62 1.56 1.48 1.41 ADD
  S-2368 42" .080 25 24 2.01 1.94 1.88 1.81 ADD
  S-1622 48" .080 25 31 2.27 2.20 2.14 2.06 ADD
  S-1623  4" 12" .070 25 15 1.39 1.33 1.28 1.21 ADD
  S-1624 18" .070 25 21 1.63 1.57 1.50 1.42 ADD
  S-1625 24" .080 25 25 2.01 1.96 1.90 1.85 ADD
  S-2635 30" .080 25 30 2.31 2.24 2.17 2.09 ADD
S-2636    36" .080 25 35 2.61 2.54 2.46 2.40 ADD
            SHIPS VIA MOTOR FREIGHT
04/20/2016 10:13:43 AM; D --