Polypropylene Strapping Machine

Speed up productivity. Dispense, tighten and seal up to 17 straps per minute.
  • Front control panel - Makes adjustments fast and easy.
  • Heat weld - No seals required.
  • All enclosed welded-steel frame keeps dust and dirt out.
  • Use with Machine Strapping, sold separately.

    Specs:
    • LBS: 10 - 100 lbs tension
    • Length: Pre-set strapping length from 0 - 18'
    • Strapping Widths: 1/4" - 5/8"
    • Cores: Uses 8 x 8" and 9 x 8"
    • Power: 110 volts
    • Guarantee: 6 month warranty

POLYPROPYLENE STRAPPING MACHINE

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHPG.
WT.
PRICE EACH ADD TO
CART
1 2+
H-959 Polypropylene Strapping Machine 372330" 220 lbs. $1,149 $1,099  ADD
SHIPS VIA MOTOR FREIGHT
06/09/2026 07:00:49 PM; D USWEB12