Sealless Combo Tools



 H-1334 Orgapack Semi-Automatic. Combines manual    tensioning with battery-powered automatic sealing.
  • Approximately 250 seals per charge. Battery good up to 3,000 charges.
  • Manual adjustment for tension and weld time.

    H-2385/H-2386 Orgapack Automatic. Lightweight, one-handed tensioning, sealing and cutting.
  • Lithium ion battery handles up to 400 seals per charge. Quick, 30-min. recharge. Battery good up to 3,000 charges.
  • Digital touch panel sets exact tension/weld time.

    H-1657/H-1728 Fromm Automatic. Newly designed. Rugged and well balanced for easy handling.
  • Approximately 250 seals per charge. Battery lasts up to 3,000 charges.
  • Easy to adjust tension and weld-time knobs.
  • Quick and easy strap threading.
SEALLESS COMBO TOOLS
MODEL
NO.
DESCRIPTION FITS
STRAPPING
WIDTHS
FOR
STRAPPING
THICKNESS
TENSION
CAPACITY
WEIGHT
(LBS.)
PRICE EACHADD TO
CART
1 2+
H-1334ORT503/8 - 3/4".016 - .035 510 lbs.8.8$1,395 $1,350 Add to Cart
H-2385ORT2501/2 - 5/8".019 - .040 560 lbs.8.62,640 2,595 Add to Cart
H-2386ORT4005/8 - 3/4".031 - .051 900 lbs.9.32,999 2,945 Add to Cart
H-1657P3241/2".016 - .025 540 lbs.9.02,725 2,680 Add to Cart
H-1728P3255/8".025 - .041 787 lbs.9.73,195 3,125 Add to Cart
H-1274ORT2001/2 - 5/8".019 - .040 450 lbs.8.62,640 2,595 Add to Cart
H-1465ORT3005/8 - 3/4".031 - .054 740 lbs.9.32,999 2,945 Add to Cart
          
EXTRA BATTERIES
MODEL
NO.
DESCRIPTIONPRICE EACHADD TO
CART
1 2+
H-1334-BATTReplacement Battery for ORT50$175  $170  Add to Cart
H-2385-BATTReplacement Battery for ORT250Add to Cart
H-2386-BATTReplacement Battery for ORT400205  195  Add to Cart
H-1332-BATTReplacement Battery for P324 or P325150  145  Add to Cart
H-1274-BATTReplacement Battery for ORT200175  170  Add to Cart
H-1465-BATTReplacement Battery for ORT300205  195  Add to Cart
 
 
    Home        Shop Uline        Corrugated Boxes        Made in the USA   
    Request Catalog        Site Map        Plastic Bags   
    Contact Us        Product Index        Jobs        Uline.ca   
0
Uline Shipping Supplies
© 2010 Uline. ULINE® and the ULINE logo are registered trademarks of Uline.
5
D